Description
HD100 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 100,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
**Image may not depict actual product.**
Read more
Specs
Type:
Unit Heater
BTU:
100000
BTU Input:
100000
BTU Output:
80000
Horse Power:
1/12
Entering Airflow (CFM) @ 70°F:
1490
Air Temp. Rise (°F):
50°F
Max Mounting Height (ft):
12 feet
Type:
1 Stage
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A