HD30 Hot Dawg Natural Gas Power Vented Heater (30,000 BTU) Zoom

HD30 Hot Dawg Natural Gas Power Vented Heater (30,000 BTU)

SKU:HD30AS0111

Brand: Modine

Modine
Qty Price
$568.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Type: Unit Heater
Stages:
?
1
Fuel Type: Natural Gas
BTU Output: 24000
BTU Input: 30000
Horse Power:
?
1/2
Entering Airflow (CFM) @ 70°F: 505
Air Temp. Rise (°F): 44°F
Max Mounting Height (ft): 10 feet

Description for Modine HD30AS0111

HD30 Power Vented Propeller Overview:

  • Tubular Power Vented Propeller
  • 30,000 BTU/hr input
  • Application: 1 to 1-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
**Image may not depict actual product.**

HD30 Hot Dawg Natural Gas Power Vented Heater (30,000 BTU)

Q&A: Ask the Questions, share answers