PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU Zoom

PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU

SKU:PDP150

Brand: Modine

Modine
Qty Price
$998.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

BTU:
?
150000
Type: Unit Heater
BTU Input: 150000
BTU Output: 120000
Horse Power:
?
1/8
Entering Airflow (CFM) @ 70°F: 2180
Air Temp. Rise (°F): 51°F
Max Mounting Height (ft): 16 feet
Weight (lbs): 168 lbs
Gas Type: Natural Gas
Application: Heating
Material: Aluminized Steel
Voltage:
?
115v
Hertz: 60
Phase: 1
Efficiency:
?
80% Thermal Efficiency

Description for Modine PDP150

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit’s center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

    PLEASE NOTE: The product weighs 168 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU

REVIEW SNAPSHOT®

by PowerReviews
ModinePDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Was better than expected

By Woody

from Buffalo, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU:

        It was easy to install and was worked perfectly.

        • Was this a gift?:
        • No
         
        5.0

        This is a GREAT furnace

        By sws

        from Michigan

        Verified Reviewer

        Comments about PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU:

        Great price and free shipping made my decision to buy a short one. Very Quick shipping on this unit.
        I did have to go elsewhere to purchase a propane conversion kit for this unit though.

        Unit heats my 1900 sq. ft. barn in short order.
        Installed it myself with a minimum of drama.

        Would purchase again.

         
        5.0

        My 2nd Modine

        By Mike

        from Almo KY

        Verified Buyer

        Comments about PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU:

        Instant heat. Heats up a 25' x 70' shop in 15 minutes.

         
        5.0

        Great product right price

        By Randy

        from St Helens, OR

        Verified Buyer

        Comments about PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU:

        By far the best deal, I didnt have any local suppliers in my area and I found this item quikly online at the best price it was shipped quikly at no additional cost great deal! Thank You PEX Supply.com

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU

          Q:

          Can this product be converted to propane?
          Asked on 11/29/2014 by Debera from United States

          1 answer

          • CUSTOMER CARE

            A:

            Yes, the natural gas to propane conversion kit is SKU number 28048.

            Answered on 12/29/2014 by SupplyHouse Staff from New York
        Displaying question 1

        Do you have a question about this product?