PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU Zoom

PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU

SKU:PDP175

Brand: Modine

Modine
Qty Price
$1,079.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Type: Unit Heater
BTU:
?
175000
BTU Input: 175000
BTU Output: 140000
Horse Power:
?
1/6
Entering Airflow (CFM) @ 70°F: 2550
Air Temp. Rise (°F): 51°F
Max Mounting Height (ft): 17 feet
Weight (lbs): 175 lbs
Gas Type: Natural Gas
Application: Heating
Material: Aluminized Steel
Voltage:
?
115v
Hertz: 60
Phase: 1
Efficiency:
?
80% Thermal Efficiency

Description for Modine PDP175

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit’s center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

    PLEASE NOTE: The product weighs 175 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU

REVIEW SNAPSHOT®

by PowerReviews
ModinePDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

heater

By dave

from wyoming

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU:

        Good heater heats my 1500 sq ft shop great but it has some vibration to it that I am not sure is a good thing I need to check it out to see if there ia a problem.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        4.0

        Good heater for greenhouses

        By Sekker

        from Slc,ut

        Verified Buyer

        Comments about PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU:

        Good for my expected usage

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU

          Q:

          Whats the typical flue venting used to exhaust for these units?
          Asked on 12/17/2014 by Wesley from Baton rouge

          1 answer

          • CUSTOMER CARE

            A:

            flue piping is governed by local codes.

            Answered on 12/22/2014 by Supplyhouse Staff from New York
        Displaying question 1

        Do you have a question about this product?