PDP200 Vertical Power Vented Propeller Unit Heater - 200,000 BTU Zoom

PDP200 Vertical Power Vented Propeller Unit Heater - 200,000 BTU

SKU:PDP200

Brand: Modine

Modine
Qty Price
$1,131.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(3 Available)
3

Specs

BTU:
?
200000
Type: Unit Heater
BTU Input: 200000
BTU Output: 160000
Horse Power:
?
1/6
Entering Airflow (CFM) @ 70°F: 2870
Air Temp. Rise (°F): 52°F
Max Mounting Height (ft): 15 feet
Weight (lbs): 239 lbs
Gas Type: Natural Gas
Application: Heating
Material: Aluminized Steel
Voltage:
?
115v
Hertz: 60
Phase: 1
Efficiency:
?
80% Thermal Efficiency

Description for Modine PDP200

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit’s center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

    PLEASE NOTE: The product weighs 239 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PDP200 Vertical Power Vented Propeller Unit Heater - 200,000 BTU

REVIEW SNAPSHOT®

by PowerReviews
ModinePDP200 Power Vented Propeller Unit Heater - 200,000 BTU
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Buy

By agman

from Kansas

Verified Buyer

Comments about PDP200 Power Vented Propeller Unit Heater - 200,000 BTU:

NIce shop heater

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PDP200 Power Vented Propeller Unit Heater - 200,000 BTU

    Q:

    What is warranty of Modine heater model PVP200AE0185
    Asked on 2/27/2014 by daisy from Rose Hill VA 24281

    1 answer

    • CUSTOMER CARE

      A:

      The Modine PVP200AE0185 Unit Comes with a 10 year warranty on the heat exchanger.

      Answered on 3/5/2014 by PexSupplyStaff from New York
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons