PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU Zoom

PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU

SKU:PDP300

Brand: Modine

Modine
Qty Price
$1,575.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Type: Unit Heater
BTU:
?
300000
BTU Input: 300000
BTU Output: 240000
Horse Power:
?
1/2
Entering Airflow (CFM) @ 70°F: 4460
Air Temp. Rise (°F): 50°F
Max Mounting Height (ft): 21 feet
Weight (lbs): 269 lbs
Gas Type: Natural Gas
Application: Heating
Material: Aluminized Steel
Voltage:
?
115v
Hertz: 60
Phase: 1
Efficiency:
?
80% Thermal Efficiency

Description for Modine PDP300

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit’s center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

    PLEASE NOTE: The product weighs 269 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU

REVIEW SNAPSHOT®

by PowerReviews
ModinePDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

modine pdp300 vented heater

By Stu

from Michigan

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU:

        This is the second Modine unit I have bought from PexSupply for my business. Local contractors cant touch the price and with free shipping its a great deal. The heater itself is an excellent. Its was easy to install and is very durable and trouble free.

        • Was this a gift?:
        • No
         
        5.0

        GOOD PRODUCT

        By lonnie

        from Hobbs NM

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU:

              instruction that came with it made it east to installl.great service all around

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU

                Q:

                Can this unit be converted to lp?
                Asked on 11/16/2014 by Russ from KY

                1 answer

                • CUSTOMER CARE

                  A:

                  This unit can be converted with kit part number 28052. This is not a part that we currently carry. Please call our customer service department at (888) 757-4774 for a special order quote.

                  Answered on 12/29/2014 by SupplyHouse Staff from New York
              • PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU

                Q:

                will it run on propane
                Asked on 9/26/2014 by kim from United States

                1 answer

                • CUSTOMER CARE

                  A:

                  It requires a conversion kit to run on propane.

                  Answered on 11/6/2014 by Supply House Staff from NY
              Displaying questions 1-2

              Do you have a question about this product?