PDP350 Vertical Power Vented Propeller Unit Heater - 350,000 BTU Zoom

PDP350 Vertical Power Vented Propeller Unit Heater - 350,000 BTU

SKU:PDP350

Brand: Modine

Modine
Qty Price
$1,716.95
/ each
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Type: Unit Heater
BTU:
?
350000
BTU Input: 350000
BTU Output: 280000
Horse Power:
?
3/4
Entering Airflow (CFM) @ 70°F: 4870
Air Temp. Rise (°F): 53°F
Max Mounting Height (ft): 20 feet
Weight (lbs): 338 lbs
Gas Type: Natural Gas
Application: Heating
Material: Aluminized Steel
Voltage:
?
115v
Hertz: 60
Phase: 1
Efficiency:
?
80% Thermal Efficiency

Description for Modine PDP350

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit’s center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

    PLEASE NOTE: The product weighs 338 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PDP350 Vertical Power Vented Propeller Unit Heater - 350,000 BTU

Q&A: Ask the Questions, share answers