Description
Modine VN59S01 Vertical Hydronic Fan Heater
Features:
  • Compact, lightweight design requires less time to install.
  • Integral junction box simplifies wiring.
  • Exposed coil for easy cleaning.
  • Motor cooling cone protects from coil heat when the fan is not running, and meters a controlled volume of ambient air over the motor to cool it when it is running.
  • Outlet fan guard covers the opening in the bottom of the unit.
  • Low water pressure drop.
  • Relationship between air temperature, velocity, and volume designed for optimum heat throw.
  • Air is delivered to the floor at maximum mounting height, increasing comfort and conserving energy.
  • Model numbers reflect MBH ratings for standard steam conditions, simplifying unit selection.
  • Long life motors with internal overload protection to protect from insulation damaging heat.
  • Quiet operation is assured through the use of carefully selected motors and fans.
  • Pleasing circular symmetry.
  • Casing is treated for corrosion resistance and finished with a gray green baked-on, high solids paint.
  • Weight (Pounds) 42.0000
  • Product Type Hydronic Vertical Air Delivery Heater
  • Piping Configurations Top And Bottom Piping
  • Tube Type High Pressure Tubes
  • Fluid Type Hot Water, Steam
  • Dimensions 24.75" Round Diameter x 9.5"H
  • Voltage Info 115 Volts 1 Phase 60 Hertz
  • Capacity Info 59,000 BTU/HR - See Charts For Hot Water Capacities)
  • Airflow 1155 CFM
  • Read more
    Specs
    Type:
    Hydronic Unit Heater
    BTU:
    59000
    Air Flow Capacity (CFM):
    1155
    System Type:
    Hydronic (Water)
    Steam
    Voltage:
    115v
    Hertz:
    60
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A