4 Loop 1-1/4" Valved Manifold (Includes Mounting Bracket) (EK20) Zoom

4 Loop 1-1/4" Valved Manifold (Includes Mounting Bracket) (EK20)

SKU:104B

Brand: Mr. PEX

Mr. PEX
Qty Price
$107.85
/ each
$308.85 / box (3 units x $102.95)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Specs

Number of Outlets: 4
PEX Size: 3/8"
1/2"
5/8"
Supply Connection: BSP
Supply Size: 1"
1" BSP
Loop Thread: EK20
Material: Brass
Application: Heating
Fitting System Compatibility: PEX-AL-PEX Compression
PEX Compression
Manifold Compatibility: Mr. PEX Manifold
Tubing Compatibility: PEX-AL-PEX
PEX

Description for Mr. PEX 104B

Mr. PEX Return Manifold

4 Loop 1-1/4" Valved Manifold (Includes Mounting Bracket) (EK20)

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEX6 Loop 1-1/4" Valved Manifold (Includes Mounting Bracket) (EK20)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Only way to go...

By Acclimated Services, Incv

from Valley Forge, Pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 6 Loop 1-1/4" Valved Manifold (Includes Mounting Bracket) (EK20):

        Easy as 1 2 3 to put together. We used it for a basement and garage project.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers