Manifold End Cap w/ Swivel Fill-Drain Valve Zoom

Manifold End Cap w/ Swivel Fill-Drain Valve

SKU:MP120

Brand: Mr. PEX

Mr. PEX
MP120 has been discontinued.
Direct Replacement:
SKU: 3610001
Brand: Mr. PEX

Specs

Connection Size: 1" BSP
Application: Accessory
Material: Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F
Manifold Compatibility: Mr. PEX Manifold

Description for Mr. PEX MP120

Manifold End Cap w/ Swivel Fill-Drain Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons