Basic Manifold End Cap Zoom

Basic Manifold End Cap

SKU:MP121

Brand: Mr. PEX

Mr. PEX
MP121 has been discontinued.
Direct Replacement:
SKU: 3610002
Brand: Mr. PEX
0

Specs

Connection Size: 1" BSP
Application: Accessory
Material: Brass
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F
Manifold Compatibility: Mr. PEX Manifold

Description for Mr. PEX MP121

Basic Manifold End Cap

Q&A: Ask the Questions, share answers