3/8" MR. PEX Oxygen Barrier PEX Tubing - (600 ft. coil) Zoom

3/8" MR. PEX Oxygen Barrier PEX Tubing - (600 ft. coil)

SKU:1210060

Brand: Mr. PEX

Mr. PEX
Qty Price
$249.65
/ each
$485.90 / box (2 units x $242.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 3/8"
Length (Feet): 600'
Outside Diameter: 0.5"
Inside Diameter: 0.35"
Material: PEX
Color: Red
Application: Heating
Max Pressure (PSI): 160 psi
Tubing Type: Oxygen Barrier
Grade:
?
PEX-a
Standards Met: NSF
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
Expander (ProPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Max Temp (F): 200°F
Warranty: 30-Year Limited Warranty

Description for Mr. PEX 1210060

Are you looking for a high quality PEX tubing that is offered at a competitive price? Mr. PEX is a PEX-a grade tubing with an oxygen barrier for radiant heat and snow melt systems. The flexibility and strength make this tubing easy to work with, and it meets NSF standards. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, press, or expander systems. There is a 25-year warranty on the product.

3/8" MR. PEX Oxygen Barrier PEX Tubing - (600 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)
 
4.9

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (14)

        Reviewed by 14 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Pex works above expectations

        By Jon

        from NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

              Have the 1/2" pex tubing, installation was very good, using the compression connections. Ran loops less than 300'. Some radii are less than 12" semi circle and Upinor 6-pipe manifold with thermal actuators/ w/TACO circulator varispeed pump. Using one pump for 4-zones.

              • Was this a gift?:
              • No
               
              5.0

              Will buy again

              By LEW Homeowner

              from Utica, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                    I'm new to using PEX and am using it for hot water heat in my house. It can be like wrestling an alligator, if I can imagine what that must be like. It has a mind of its own. It would be ideal to have a gizmo to unwind it from, but I don't have one. I have bought 2 batches of 300 ft. The first time it came the box was in good shape. The second time, the box was kind of banged up. No complaint on the product, though.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    works with Properx connectors

                    By Sergey

                    from NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                          I wanted so save a few bucks and still have PEX-a that works with Propex (expandable) connectors. It has worked out well.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Just perfect

                          By RMB

                          from Westport, CT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                                Well priced, high quality product, very easy to work with. Immediate delivery by Supply House. Highly recommended.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Good product.

                                By a man without a nickname. Just Ralph.

                                from Prescott, On, Can.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                                      Using this product for in floor radiant heating. We found it very helpful that there were continuous measurements in 3 foot increments printed along the length of the tubing. Kudos to whoever thought of that.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Flexible and holds pressure

                                      By DIY house builder

                                      from Concord nh

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil):

                                            I installed it, easy flex looks strong, and it's holding pressure . What more can I ask for?

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Quiet PEX - In-Floor Heating

                                            By Mean Bean

                                            from Pittsburgh, PA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                                                  This pex is easy to work with, flexible and can uncoil. If you ever have worked with the cheaper stuff you will appreciate these features.

                                                  Might be a waste to put it in concrete but a must for Joyce span installations!

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Very Flexible

                                                  By Anonymous

                                                  from Akron, OH

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil):

                                                        Very flexible, easiest to maneuver of many brands I have worked with. Only choice for joist plate installs. Caution: Grows in length more than most.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        4.0

                                                        Good product.

                                                        By rustwagen

                                                        from Palo Pinto, TX

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

                                                              Product had good flexibility, although a bit unwieldly to unreel a 1200 ft roll. Easier to have two people install - one installing, one unrolling. Tubing was marked by the foot which was a bonus.

                                                              • Was this a gift?:
                                                              • No

                                                              (1 of 2 customers found this review helpful)

                                                               
                                                              5.0

                                                              Great Tuning

                                                              By Eagle1

                                                              from Eagle, CO

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                                                                    This tubing is great to lay down in very cold weather....works better than HePex by Uponor

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    8 Questions | 8 Answers
                                                                    Displaying questions 1-8
                                                                    • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                      Q:

                                                                      can I use 1/2" for baseboard heat
                                                                      Asked on 1/8/2015 by Steve

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this oxygen barrier tubing can be used for heating applications such as baseboard radiators. This is A grade tubing and can accept propex, crimp, clamp, sharkbite, or compression fittings.

                                                                        Answered on 1/15/2015 by SupplyHouse Staff from NY
                                                                    • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

                                                                      Q:

                                                                      Can this Pex tubing be installed with SharkBite Coupling Push-Fit Fittings?
                                                                      Thank you!
                                                                      Asked on 12/30/2014 by Guayo from NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        yes

                                                                        Answered on 12/31/2014 by Supplyhouse Staff from New York
                                                                    • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

                                                                      Q:

                                                                      Can holes in floor for PEX be sealed with Fire Block foam?
                                                                      Asked on 11/17/2014 by Phil D from Trumbull, ct

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        its foam, i dont see why not. I would double check with both companies to confirm there isnt some chemical reaction between the 2.

                                                                        Answered on 11/21/2014 by Supplyhouse Staff from New York
                                                                    • 5/8" Mr. PEX Oxygen Barrier PEX Tubing - (330 ft. coil)

                                                                      Q:

                                                                      can i use for baseboard heating
                                                                      Asked on 11/14/2014 by James from NJ

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can.

                                                                        Answered on 12/16/2014 by SupplyHouse Staff from NY
                                                                    • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                      Q:

                                                                      Can this tubing be used with propex fittings?
                                                                      Asked on 11/13/2014 by Brandon from Scotia, NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        yes

                                                                        Answered on 11/14/2014 by Supplyhouse Staff from New York
                                                                    • 3/4"" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil)

                                                                      Q:

                                                                      Can I use silicone to seal the gap between pex and floor?
                                                                      Will it harm the pipe ?
                                                                      Asked on 7/26/2014 by doug the do it yourselfer

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Use only water-soluble gypsum-based caulk around PEX when sealing openings. Petroleum based caulks and sealants will deteriorate the plastic. This will cause leakage in the water supply line.

                                                                        Answered on 7/28/2014 by SupplyHouse Staff from NY
                                                                    • 1"" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                      Q:

                                                                      Hi, will this product work with stainless steel crimp rings or does it have a proprietary fastening system?

                                                                      Thank you
                                                                      Asked on 9/12/2013 by None from Pa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, Mr. Pex tubing can work with the stainless steel clamp or copper crimp ring systems.

                                                                        Answered on 10/1/2013 by PexSupply Staff from NY
                                                                    • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

                                                                      Q:

                                                                      Can this be used in a concrete floor
                                                                      Asked on 9/3/2013 by geno from gardiner ny

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, Mr. Pex tubing can be installed in-slab.

                                                                        Answered on 9/26/2013 by PexSupply Staff from NY
                                                                    Displaying questions 1-8

                                                                    Do you have a question about this product?