Manifold Loop Ball Valve (EK20-EK20) Zoom

Manifold Loop Ball Valve (EK20-EK20)

SKU:MP122

Brand: Mr. PEX

Mr. PEX
MP122 has been discontinued.
Direct Replacement:
SKU: 3610006
Brand: Mr. PEX
0

Specs

Connection Size: EK20 x EK20
Product Type: Ball Valve
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F

Description for Mr. PEX MP122

Manifold Loop Ball Valve (EK20-EK20)

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEXManifold Loop Ball Valve (EK20-EK20)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Needed to add circuit to manifold

By Glen

from Ogden Utah

Verified Buyer

Comments about Manifold Loop Ball Valve (EK20-EK20):

I ordered that Ball valve to add, when needed, one more circuit to a system that has rooom for expansion. That along with an actuator that I also purchased.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers