1/2" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil) Zoom

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil)

SKU:1220050

Brand: Mr. PEX

Mr. PEX
Qty Price
$239.65
/ each
$461.90 / box (2 units x $230.95)
In Stock! Ships in 24-48 Hours
(35 Available)
0

Resources

Specs

Size: 1/2"
Length (Feet): 500 ft
Outside Diameter: 0.625"
Inside Diameter: 0.475"
Material: PEX
Color: Red
Application: Heating
Max Pressure (PSI): 160 psi
Tubing Type: Oxygen Barrier
Grade:
?
PEX-a
Standards Met: NSF
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
Expander (ProPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Max Temp (F): 200°F
Warranty: 30-Year Limited Warranty

Description for Mr. PEX 1220050

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil)

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)
 
4.8

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (12)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        works with Properx connectors

        By Sergey

        from NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

              I wanted so save a few bucks and still have PEX-a that works with Propex (expandable) connectors. It has worked out well.

              • Was this a gift?:
              • No
               
              5.0

              Just perfect

              By RMB

              from Westport, CT

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                    Well priced, high quality product, very easy to work with. Immediate delivery by Supply House. Highly recommended.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Good product.

                    By a man without a nickname. Just Ralph.

                    from Prescott, On, Can.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                          Using this product for in floor radiant heating. We found it very helpful that there were continuous measurements in 3 foot increments printed along the length of the tubing. Kudos to whoever thought of that.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Flexible and holds pressure

                          By DIY house builder

                          from Concord nh

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil):

                                I installed it, easy flex looks strong, and it's holding pressure . What more can I ask for?

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Quiet PEX - In-Floor Heating

                                By Mean Bean

                                from Pittsburgh, PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                                      This pex is easy to work with, flexible and can uncoil. If you ever have worked with the cheaper stuff you will appreciate these features.

                                      Might be a waste to put it in concrete but a must for Joyce span installations!

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Very Flexible

                                      By Anonymous

                                      from Akron, OH

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil):

                                            Very flexible, easiest to maneuver of many brands I have worked with. Only choice for joist plate installs. Caution: Grows in length more than most.

                                            • Was this a gift?:
                                            • No
                                             
                                            4.0

                                            Good product.

                                            By rustwagen

                                            from Palo Pinto, TX

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

                                                  Product had good flexibility, although a bit unwieldly to unreel a 1200 ft roll. Easier to have two people install - one installing, one unrolling. Tubing was marked by the foot which was a bonus.

                                                  • Was this a gift?:
                                                  • No

                                                  (1 of 2 customers found this review helpful)

                                                   
                                                  5.0

                                                  Great Tuning

                                                  By Eagle1

                                                  from Eagle, CO

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                                                        This tubing is great to lay down in very cold weather....works better than HePex by Uponor

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        4.0

                                                        High flex

                                                        By Gasifier Wood Boiler

                                                        from Janesville, WI

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

                                                              Type A PEX is a great for installation as it has a tighter bend radius, and not as easily kinked. This was installed in the floor joists after a home remodel w/ hardwood floor. Specs are similar to Wirsbo, however slightly cheaper.

                                                              • Was this a gift?:
                                                              • No

                                                              (0 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              Would use this tube again, versatility

                                                              By Canada Jim

                                                              from Thunder Bay, Ontario, Canada

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

                                                                    I installed the 1/2 pex in my 24'x34' on grade slab. Was very easy to work with. One thing I would improve on for handling would possibly be a spool. I used a wooden wire spool set on brackets so I could pull it out without twisting. If it came on it's own maybe cardboard spool that would be great!

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    8 Questions | 8 Answers
                                                                    Displaying questions 1-8
                                                                    • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                      Q:

                                                                      can I use 1/2" for baseboard heat
                                                                      Asked on 1/8/2015 by Steve

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this oxygen barrier tubing can be used for heating applications such as baseboard radiators. This is A grade tubing and can accept propex, crimp, clamp, sharkbite, or compression fittings.

                                                                        Answered on 1/15/2015 by SupplyHouse Staff from NY
                                                                    • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

                                                                      Q:

                                                                      Can this Pex tubing be installed with SharkBite Coupling Push-Fit Fittings?
                                                                      Thank you!
                                                                      Asked on 12/30/2014 by Guayo from NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        yes

                                                                        Answered on 12/31/2014 by Supplyhouse Staff from New York
                                                                    • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

                                                                      Q:

                                                                      Can holes in floor for PEX be sealed with Fire Block foam?
                                                                      Asked on 11/17/2014 by Phil D from Trumbull, ct

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        its foam, i dont see why not. I would double check with both companies to confirm there isnt some chemical reaction between the 2.

                                                                        Answered on 11/21/2014 by Supplyhouse Staff from New York
                                                                    • 5/8" Mr. PEX Oxygen Barrier PEX Tubing - (330 ft. coil)

                                                                      Q:

                                                                      can i use for baseboard heating
                                                                      Asked on 11/14/2014 by James from NJ

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can.

                                                                        Answered on 12/16/2014 by SupplyHouse Staff from NY
                                                                    • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                      Q:

                                                                      Can this tubing be used with propex fittings?
                                                                      Asked on 11/13/2014 by Brandon from Scotia, NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        yes

                                                                        Answered on 11/14/2014 by Supplyhouse Staff from New York
                                                                    • 3/4"" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil)

                                                                      Q:

                                                                      Can I use silicone to seal the gap between pex and floor?
                                                                      Will it harm the pipe ?
                                                                      Asked on 7/26/2014 by doug the do it yourselfer

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Use only water-soluble gypsum-based caulk around PEX when sealing openings. Petroleum based caulks and sealants will deteriorate the plastic. This will cause leakage in the water supply line.

                                                                        Answered on 7/28/2014 by SupplyHouse Staff from NY
                                                                    • 1"" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                      Q:

                                                                      Hi, will this product work with stainless steel crimp rings or does it have a proprietary fastening system?

                                                                      Thank you
                                                                      Asked on 9/12/2013 by None from Pa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, Mr. Pex tubing can work with the stainless steel clamp or copper crimp ring systems.

                                                                        Answered on 10/1/2013 by PexSupply Staff from NY
                                                                    • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

                                                                      Q:

                                                                      Can this be used in a concrete floor
                                                                      Asked on 9/3/2013 by geno from gardiner ny

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, Mr. Pex tubing can be installed in-slab.

                                                                        Answered on 9/26/2013 by PexSupply Staff from NY
                                                                    Displaying questions 1-8

                                                                    Do you have a question about this product?