1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil) Zoom

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil)

SKU:1220120

Brand: Mr. PEX

Mr. PEX
Qty Price
$559.95
/ each
$1,077.90 / box (2 units x $538.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1/2"
Length (Feet): 1200'
Outside Diameter: 0.625"
Inside Diameter: 0.475"
Grade:
?
PEX-a
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
Expander (ProPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Material: PEX
Color: Red
Application: Heating
Max Pressure (PSI): 160
Tubing Type: Oxygen Barrier
Standards Met: NSF
Max Temp (F): 200°F
Warranty: 30-Year Limited Warranty

Description for Mr. PEX 1220120

Are you looking for a high quality PEX tubing that is offered at a competitive price? Mr. PEX is a PEX-a grade tubing with an oxygen barrier for radiant heat and snow melt systems. The flexibility and strength make this tubing easy to work with, and it meets NSF standards. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, press, or expander systems. There is a 25-year warranty on the product.

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
3/8" MR. PEX Oxygen Barrier PEX Tubing - (600 ft. coil)
 
4.8

(based on 33 reviews)

Ratings Distribution

  • 5 Stars

     

    (28)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (33)

Reviewed by 33 customers

Displaying reviews 1-10

Back to top

Previous | Next »

(12 of 13 customers found this review helpful)

 
5.0

Works for me.

By Fish

from North Central MN

Verified Buyer

Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

Seems as good as the "Name Brand" product at a better price.

  • Was this a gift?:
  • No

(15 of 16 customers found this review helpful)

 
5.0

I would buy this product again but would shop price 1st

By Mopar Scott

from Spokane WA

Verified Buyer

Comments about 5/8" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

Great product, zero product complaints, however, the way the required length was calculated by supplyhouse I ended up with about 20% more length than I could actually use for my floor space

  • Was this a gift?:
  • No

(6 of 8 customers found this review helpful)

 
5.0

This brand is new to me so it seems to perform fine

By Steve

from Long Island, NY

Verified Buyer

Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

The Mr. Pex line of pex tubing is less expensive than the name brand so I will use it for now on.

  • Was this a gift?:
  • No

(7 of 11 customers found this review helpful)

 
5.0

Great product, would buy again.

By Legamin

from Spokane

Verified Buyer

Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

Saves money for very large projects such as radiant cold/hot flooring. Very flexible without deformity and the Uponor connection system works perfectly with this product. I had no problem in installation or connections.

  • Was this a gift?:
  • No

(11 of 13 customers found this review helpful)

 
5.0

Just as expected

By Hot foot

from Entiat WA

Verified Buyer

Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

No leaks

  • Was this a gift?:
  • No

(18 of 19 customers found this review helpful)

 
4.0

Fast shipping

By Jake

from New york

Verified Buyer

Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil):

I used this product for my second floor in floor heat tubes. Only problem was that the packaging was torn when I got it and I had to discard 15' of damaged pex.

  • Was this a gift?:
  • No

(17 of 21 customers found this review helpful)

 
4.0

Good quality but overpriced

By JV

from Central Pennsylvania

Verified Buyer

Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

Rolls out better and has a little less coil memory than the cheap pexB, also has an almost "waxy" coating that helps while pulling/installing. Still kinks fairly easy though. I used cheap stuff where it's easy access to replace and pexA under my slab where I'll hopefully never see or replace it again.

  • Was this a gift?:
  • No

(7 of 10 customers found this review helpful)

 
5.0

GREAT

By FLUFFDAD

from earth

Verified Buyer

Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil):

This is the first time I've installed PEX, I knew what I was buying.

It does deform a bit when heated but it returns once it cools.

I wish they sold shorter lengths, I had to buy 200ft when I only needed approx. 130ft

  • Was this a gift?:
  • No

(10 of 15 customers found this review helpful)

 
5.0

Great product, but eat your wheaties

By Risenyhc

from Albany, NY

Verified Buyer

Comments about 1" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil):

I bought 400' of this to tie in all the radiator loops in the basement. I wasn't used to working with 1" pex & found out quick that it takes some muscle to work with. I recommend purchasing the 1" pex elbows with your order, to make your job much easier. The product works great.

  • Was this a gift?:
  • No

(16 of 21 customers found this review helpful)

 
4.0

No issues with the product per se, but..

By Sergey

from NJ

Verified Buyer

Comments about 3/8" MR. PEX Oxygen Barrier PEX Tubing - (600 ft. coil):

3/8" diameter has some issues comparing with the larger diameters
- ProPEX connectors are more tricky with 3/8. Read instructions carefully. Limit number of expansions to 4 (even with battery auto-rotating tool), insert the fitting as fast as you can and push it in with force. It's a 4 hand job for me. If you are not fast enough, fitting won't insert fully. If you over-expand, it will leak. That's the issue of 3/8 only. Larger sizes you can do leisurely.
- Not many fittings available for 3/8
- 1/2 inch tubing is not that harder to deal with from my experience. So you may want to consider it.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

13 Questions | 13 Answers
Displaying questions 1-10Previous | Next »
  • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

    Q:

    Can this and the blue pex oxygen barrier tubing be used for potable water underground systems in new construction residential homes.
    Thank you, Dan
    Asked on 12/12/2015 by sonny from Martin, TN

    1 answer

    • CUSTOMER CARE

      A:

      Nope, they are not approved for Potable water.

      Answered on 12/17/2015 by Supplyhouse Staff from New York
  • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

    Q:

    Can mr pex oxygen barrier be directly buried underground if so any special percautions
    Asked on 11/9/2015 by Art from Southwestern pa

    1 answer

    • CUSTOMER CARE

      A:

      Yes Oxygen Barrier PEX can be buried under ground. Some suggest putting sand under the PEX line to avoid the line being crushed while being buried.

      Answered on 3/8/2016 by SupplyHouse Staff from New York
  • 3/8" MR. PEX Oxygen Barrier PEX Tubing - (600 ft. coil)

    Q:

    Can this be used in an "open to the elements"/ all 4 seasons of the northeast application? Will uv affect the integrity of this pex?
    Asked on 2/22/2015 by steve from Connecticut

    1 answer

    • CUSTOMER CARE

      A:

      no its can't, UV negatively effects all pex piping.

      Answered on 2/23/2015 by Supplyhouse Staff from New York
  • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

    Q:

    Can this be used with hot water heating systems and can it be installed with shark bite fittings.
    Asked on 2/17/2015 by Doc

    1 answer

    • CUSTOMER CARE

      A:

      Yes this oxygen barrier tubing can be used in a hydronic heating system. You can use sharkbite compression fittings to connect this tubing.

      Answered on 2/24/2015 by SupplyHouse Staff from NY
  • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

    Q:

    Does this product have thermal heating memory?
    Asked on 2/4/2015 by dave from dix hills ny

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does. It is pex A tubing.

      Answered on 2/27/2015 by SupplyHouse Staff from NY
  • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

    Q:

    can I use 1/2" for baseboard heat
    Asked on 1/8/2015 by Steve

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this oxygen barrier tubing can be used for heating applications such as baseboard radiators. This is A grade tubing and can accept propex, crimp, clamp, sharkbite, or compression fittings.

      Answered on 1/15/2015 by SupplyHouse Staff from NY
  • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

    Q:

    Can this Pex tubing be installed with SharkBite Coupling Push-Fit Fittings?
    Thank you!
    Asked on 12/30/2014 by Guayo from NY

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 12/31/2014 by Supplyhouse Staff from New York
  • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

    Q:

    Can holes in floor for PEX be sealed with Fire Block foam?
    Asked on 11/17/2014 by Phil D from Trumbull, ct

    1 answer

    • CUSTOMER CARE

      A:

      its foam, i dont see why not. I would double check with both companies to confirm there isnt some chemical reaction between the 2.

      Answered on 11/21/2014 by Supplyhouse Staff from New York
  • 5/8" Mr. PEX Oxygen Barrier PEX Tubing - (330 ft. coil)

    Q:

    can i use for baseboard heating
    Asked on 11/14/2014 by James from NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 12/16/2014 by SupplyHouse Staff from NY
  • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

    Q:

    Can this tubing be used with propex fittings?
    Asked on 11/13/2014 by Brandon from Scotia, NY

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 11/14/2014 by Supplyhouse Staff from New York
Displaying questions 1-10Previous | Next »

Do you have a question about this product?