Manifold Loop Cap, EK20 Zoom

Manifold Loop Cap, EK20

SKU:MP124

Brand: Mr. PEX

Mr. PEX
MP124 has been discontinued.
Direct Replacement:
SKU: 3610003
Brand: Mr. PEX
0

Specs

Application: Accessory
Connection Size: EK20
Product Type: Loop Cap
Material: Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F

Description for Mr. PEX MP124

Manifold Loop Cap, EK20

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Manifold Loop Cap, EK20

    Q:

    What thread is it? Is this a hose thread?
    Asked on 7/8/2013 by ethan

    1 answer

    • CUSTOMER CARE

      A:

      This cap has female EK20 thread. It is intended to close unused loops on Mr. PEX standard-bore manifolds, which have male EK20 thread.

      Answered on 7/9/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?