3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil) Zoom

3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

SKU:1240010

Brand: Mr. PEX

Mr. PEX
Qty Price
$81.95
/ each
$157.50 / box (2 units x $78.75)
Non-Stock ItemAllow 5-7 Days to Ship Out
6
1

Specs

Size: 3/4"
Length (Feet): 100'
Outside Diameter: 0.875"
Inside Diameter: 0.671"
Material: PEX
Color: Red
Application: Heating
Max Pressure (PSI): 160 psi
Tubing Type: Oxygen Barrier
Grade:
?
PEX-a
Standards Met: NSF
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
Expander (ProPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Max Temp (F): 200°F
Warranty: 30-Year Limited Warranty

Description for Mr. PEX 1240010

Are you looking for a high quality PEX tubing that is offered at a competitive price? Mr. PEX is a PEX-a grade tubing with an oxygen barrier for radiant heat and snow melt systems. The flexibility and strength make this tubing easy to work with, and it meets NSF standards. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, press, or expander systems. There is a 25-year warranty on the product.

3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (8)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Quiet PEX - In-Floor Heating

        By Mean Bean

        from Pittsburgh, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

              This pex is easy to work with, flexible and can uncoil. If you ever have worked with the cheaper stuff you will appreciate these features.

              Might be a waste to put it in concrete but a must for Joyce span installations!

              • Was this a gift?:
              • No
               
              5.0

              Very Flexible

              By Anonymous

              from Akron, OH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil):

                    Very flexible, easiest to maneuver of many brands I have worked with. Only choice for joist plate installs. Caution: Grows in length more than most.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Good product.

                    By rustwagen

                    from Palo Pinto, TX

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

                          Product had good flexibility, although a bit unwieldly to unreel a 1200 ft roll. Easier to have two people install - one installing, one unrolling. Tubing was marked by the foot which was a bonus.

                          • Was this a gift?:
                          • No

                          (1 of 2 customers found this review helpful)

                           
                          5.0

                          Great Tuning

                          By Eagle1

                          from Eagle, CO

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                                This tubing is great to lay down in very cold weather....works better than HePex by Uponor

                                • Was this a gift?:
                                • No
                                 
                                4.0

                                High flex

                                By Gasifier Wood Boiler

                                from Janesville, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

                                      Type A PEX is a great for installation as it has a tighter bend radius, and not as easily kinked. This was installed in the floor joists after a home remodel w/ hardwood floor. Specs are similar to Wirsbo, however slightly cheaper.

                                      • Was this a gift?:
                                      • No

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Would use this tube again, versatility

                                      By Canada Jim

                                      from Thunder Bay, Ontario, Canada

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1200 ft. coil):

                                            I installed the 1/2 pex in my 24'x34' on grade slab. Was very easy to work with. One thing I would improve on for handling would possibly be a spool. I used a wooden wire spool set on brackets so I could pull it out without twisting. If it came on it's own maybe cardboard spool that would be great!

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Excellent product

                                            By handyman hack

                                            from pa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4"" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                                                  Used the product to re zone my homes radiatant system great product easy to use Wish it was sold in smaller amounts

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  excellent product

                                                  By builder jack

                                                  from ishpeming mi

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                                                        Fast service, excellent product.Have not put it to service yet as I am building still Easy to use

                                                        • Was this a gift?:
                                                        • No

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        2 Questions | 2 Answers
                                                        Displaying questions 1-2
                                                        • 1"" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                          Q:

                                                          Hi, will this product work with stainless steel crimp rings or does it have a proprietary fastening system?

                                                          Thank you
                                                          Asked on 9/12/2013 by None from Pa

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, Mr. Pex tubing can work with the stainless steel clamp or copper crimp ring systems.

                                                            Answered on 10/1/2013 by PexSupply Staff from NY
                                                        • 1/2"" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

                                                          Q:

                                                          Can this be used in a concrete floor
                                                          Asked on 9/3/2013 by geno from gardiner ny

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, Mr. Pex tubing can be installed in-slab.

                                                            Answered on 9/26/2013 by PexSupply Staff from NY
                                                        Displaying questions 1-2

                                                        Do you have a question about this product? 

                                                        SupplyHouse.com Logo

                                                        Join Our Mailing List - Sign up and receive special offers and coupons