Description
Are you looking for a high quality PEX tubing that is offered at a competitive price? Mr. PEX is a PEX-a grade tubing with an oxygen barrier for radiant heat and snow melt systems. The flexibility and strength make this tubing easy to work with, and it meets NSF standards. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, press, or expander systems. There is a 30-year warranty on the product.
Read more
Specs
Size:
1"
Length (Feet):
300'
Outside Diameter:
1.125"
Inside Diameter:
0.862"
Grade:
PEX-a
Fitting System Compatibility:
Crimp/Clamp (HydroPEX) Expander (ProPEX) PEX Compression Press (Viega) Push Fit (Sharkbite)
Material:
PEX
Color:
Red
Application:
Heating
Max Pressure (PSI):
160
Tubing Type:
Oxygen Barrier
Standards Met:
NSF
Max Temp (F):
200°F
Warranty:
30-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    37 Product Reviews

    Product Q&A