Description
Mr. PEX Supply and Return Adapters for Mr. PEX manifolds to transition to 1" Copper Pipe.
Read more
Specs
Application:
Accessory
Connection Size:
1" BSP x 1-1/4" Sweat
1" BSP x 1" Sweat
Product Type:
Supply/Return Adapter
Material:
Brass
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F1960
ASTM F877
NSF
Manifold Compatibility:
Mr. PEX Manifold
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A