Supply/Return Adapter to 1" Female NPT Zoom

Supply/Return Adapter to 1" Female NPT

SKU:MP134

Brand: Mr. PEX

Mr. PEX
MP134 has been discontinued.
Direct Replacement:
SKU: 3620004
Brand: Mr. PEX

Specs

Application: Accessory
Connection Size: 1" BSP x 1" FIP
Product Type: Supply/Return Adapter
Material: Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F
Manifold Compatibility: Mr. PEX Manifold

Description for Mr. PEX MP134

Mr. PEX Supply/Return Adapters for Mr. PEX Manifolds to 1" Female Thread.

Supply/Return Adapter to 1" Female NPT

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEXSupply/Return Adapter to 1" Female NPT
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

It's a fitting that fits.

By JV

from LaPorte, IN

Verified Buyer

Comments about Supply/Return Adapter to 1" Female NPT:

If you need this fitting, you need this fitting.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons