Isolation Union Ball Valve (Pair) Zoom

Isolation Union Ball Valve (Pair)

SKU:MP135

Brand: Mr. PEX

Mr. PEX
MP135 has been discontinued.
Direct Replacement:
SKU: 3620008
Brand: Mr. PEX
0

Specs

Application: Accessory
Connection Size: 1" BSP
Product Type: Ball Valve
Material: Brass
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F

Description for Mr. PEX MP135

Mr. PEX Supply/Return Adapters for Mr. PEX Manifolds to Isolation Union Ball Valve.

Isolation Union Ball Valve (Pair)

Q&A: Ask the Questions, share answers