Description
Pressure Test Kit for Mr. PEX Manifolds w/ 100 psi Gauge to Air Valve and Basic End Cap
Read more
Specs
Application:
Accessory
Connection Size:
1" BSP
Product Type:
Pressure Test Kit
Material:
Brass
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F877
ASTM F1960
NSF
Manifold Compatibility:
Mr. PEX Manifold
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A