5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter Zoom

5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter

SKU:2446375

Brand: Mr. PEX

Mr. PEX
Qty Price
$4.59 $3.15
/ each
$43.90 $31.50 / box (10 units x $3.15)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

PEX Size: 5/8"
Thread Size: 3/4"
Material: Brass
Application: Heating
Thread Type: MPT
Tubing Compatibility: PEX-AL-PEX

Description for Mr. PEX 2446375

Made of brass, consists of a nut, insert and compression ring

5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter

Q&A: Ask the Questions, share answers