1/2" Zone Valve w/ Actuator & End Switch Zoom

1/2" Zone Valve w/ Actuator & End Switch

SKU:5120721

Brand: Mr. PEX

Mr. PEX
Qty Price
$87.25
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Zoning
Size: 1/2"
Connection Type: Threaded
Thread Type: FNPT x MNPT
Flow Capacity (Cv): 2.1
Voltage:
?
24v
Body Pattern: 2-Way
End Switch: Yes

Description for Mr. PEX 5120721

1/2" Zone Valve w/ Actuator & End Switch (Female NPT x Male NPT)

1/2" Zone Valve w/ Actuator & End Switch

Q&A: Ask the Questions, share answers