Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F Zoom

Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F

SKU:5240748

Brand: Mr. PEX

Mr. PEX
Qty Price
$26.55
/ each
$102.20 / box (4 units x $25.55)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Specs

Application: Heating
Measures: Fahrenheit
Pipe Size: 3/8"-1.5"
Max Temp (F): 248°F
Temperature Range (F): 0°-248°F
Mount: Back
Connection Type: Strap-On

Description for Mr. PEX 5240748

Strap on pipe Thermometer (0-248 F) (3/8"-1.5" Pipe)

Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEXStrap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (6)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
4.0

GOOD PRODUCT, HEAT TRANSFER PASTE SHOULD COME WITH IT.

By SOLAR HEAT MAN

from LEXINGTON, NORTH CAROLINA

Verified Buyer

Comments about Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F:

I USE THEM ON MY SOLAR SYSTEM TO SET UP THE PROPER WATER FLOW TEMPERATURE FOR THE BEST HEAT RESULTS.THE STRAP ON THERMOMETER WORKS BEST IF YOU PUT A DAB OF HEAT TRANSFER PASTE BETWEEN IT AND THE WATER PIPE TO MAKE IT MORE ACCURATE.IT SHOULD COME WITH THE PASTE.ONE OTHER THING THAT I WOULD LIKE IT TO HAVE IS BIGGER, DARKER GRADUATION MARKS ON IT, ESPECIALLY THE TEN DEGREE MARKS SO IT CAN BE READ BETTER AT A DISTANCE.IT IS VERY EASY TO PUT ON A WATER PIPE.I NEED SEVERAL MORE OF THEM.I WOULD GIVE IT FIVE STARS BUT FOR THE ABOVE. SO I WILL GIVE IT 4 STARS.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

This pipe thermometer was just what I was looking for!

By Dan, the carbon man.

from Central Missouri

Verified Buyer

Comments about Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F:

We have a wood burning outside furnace that heats water which heats our 3,000 sq. ft. home. The pipe thermometer gives me an accurate measure of the water temperature coming in, so I know when we need to refuel. Sure beats putting my hand on the "in" pipe!

  • Was this a gift?:
  • No
 
5.0

Gage u need

By Customer

from Rochester NY

Verified Buyer

Comments about Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F:

For homeowners and pros, small jobs & big. Good reading. Water heaters, radiant heating manifolds, hydroponics etc,

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Great price

By PMEG

from summit nj

Verified Buyer

Comments about Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F:

gets you temp readings within 5 deg's

  • Was this a gift?:
  • No
 
5.0

accurate. works great.

By Nate

from Asheville, NC

Verified Buyer

Comments about Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F:

Installs very easy. Not much to it. Very simple device for telling the temperature of water.

  • Was this a gift?:
  • No

(3 of 3 customers found this review helpful)

 
4.0

Quick and easy to install

By Live from NY

from New York, NY

Verified Buyer

Comments about Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F:

The clip on thermometer is the fasted way to measure temperature on a pipe. No cutting, soldering, just clip on and read the temp.

I questioned the accuracy because of the thermal contact between the pipe and sensor. However is it consistent and allows to see net changes.
I wish it had a larger surface which makes contact with the pipe that will insure better heat transfer. To help that, I wrapped the pipe with insulation to make sure there is no temperature loss between the thermometer and pipe. That's why I gave it four stars.

Otherwise is a very good product. For the application.

  • Was this a gift?:
  • No

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Strap-On Pipe Thermometer for 3/8"-1.5" Pipe, 0-248F

    Q:

    What is the dial size?
    Asked on 9/19/2015 by Jay from CNY

    1 answer

    • CUSTOMER CARE

      A:

      The 5240748 has a 2-1/2" dial.

      Answered on 2/12/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?