Omega Aluminum Heat Transfer Plates for 1/2" Tubing (Box of 100) Zoom

Omega Aluminum Heat Transfer Plates for 1/2" Tubing (Box of 100)

SKU:702

Brand: Mr. PEX

Mr. PEX
702 has been discontinued.
Direct Replacement:
SKU: 6110702
Brand: Mr. PEX
0

Description for Mr. PEX 702

Specifications:

  • Plates are for 1/2" tubing
  • 100/box
  • Each plate is 18" x 5"


Omega Aluminum Heat Transfer Plates for 1/2" Tubing (Box of 100)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • Omega Aluminum Heat Transfer Plates for 1/2" Tubing (Box of 100)

    Q:

    Can I use 3/8" tubing with these plates???
    Asked on 4/2/2012 by craftsman09 from seattle

    2 answers

    • CUSTOMER CARE

      A:

      These plates are designed for use with 1/2" tubing. 3/8" tubing, which has a different diameter, would not fit properly.

      Answered on 4/3/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes you can use those plates with 3/8 tubing. The tubing should be in
      maximum contact with the heat transfer plate to work most efficiently and
      so you could fur out the plate with a piece of metal ducting tape before
      you attach it under the subfloor. You should also realize that the heating
      and cooling of the tubing causes expansion and contraction and the far and
      near edges of the plate will gouge the tubing over time so some chalk or
      like material can be applied to the underside of the plate to allow for
      tubing slippage.

      Answered on 4/3/2012 by Another PexSupply Customer
  • Omega Aluminum Heat Transfer Plates for 1/2" Tubing (Box of 100)

    Q:

    Can i use 5/8" tubes with these plates?
    Asked on 2/29/2012 by LoganX from New York NY

    1 answer

    • CUSTOMER CARE

      A:

      No, these plates are designed for 1/2" PEX (which does have a 5/8" outside diameter).

      Answered on 3/16/2012 by PexSupply Staff from NY
  • Omega Aluminum Heat Transfer Plates for 1/2" Tubing (Box of 100)

    Q:

    What is the thickness of the Aluminum.
    Asked on 1/1/2011 by SnowFire from Glen Rock, New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      The aluminum is paper thin - less than 1/16".

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?