5/8" PEX-AL-PEX Tubing - (500 ft. coil) Zoom

5/8" PEX-AL-PEX Tubing - (500 ft. coil)

SKU:MP826

Brand: Mr. PEX

Mr. PEX
MP826 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Size: 5/8"
Length (Feet): 500'

Description for Mr. PEX MP826

5/8" PEX-AL-PEX Tubing - (500 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEX1/2" PEX-AL-PEX Tubing - (300 ft. coil)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

very good product

By John the worker

from English, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" PEX-AL-PEX Tubing - (300 ft. coil):

        The best thing about this pipe is it has a layer of alum between the 2 layers of plastic

        • Primary use:
        • Business
         
        5.0

        good product to work with

        By rudy the red river house

        from Outlook SK Canada

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" PEX-AL-PEX Tubing - (300 ft. coil):

              Used this pex=al=pex for our new homes infloor heat in slab in lower level and the garage and between the floor joists for the upper level. The pipe was great to work with as it holds its shape well so easy to install. We'll see how well it transfers heat later this fall when we turn on the pumps.

              • Primary use:
              • Personal
               
              4.0

              Pex-al pex for

              By Furthur

              from Eagle River, Alaska

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PEX-AL-PEX Tubing - (300 ft. coil):

                    Switched out the Uponor hepex for pex-al-pex in my staple up with plates due to the noise of the expanding hepex jumping in the plates. So far the pex-al-pex has been silent.

                    It is much more difficult to run, especially as a retrofit, as it is much easier to kink, and much harder to fix. Get lots of help, and watch every bend very carefully.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    2 Questions | 3 Answers
                    Displaying questions 1-2
                    • 5/8" PEX-AL-PEX Tubing - (500 ft. coil)

                      Q:

                      How far apart should I install the support for 5/8" pex tubing under the floor?
                      Asked on 6/30/2012 by Tony from San Francisco

                      2 answers

                      • VERIFIED BUYER

                        A:

                        I only know about under cement , the Pex tubing was on top of the foam board 10 to 12 inches apart ,and fastened with "staples " made for this type of tubing. Sorry thats all I know . Steve

                        Answered on 6/30/2012 by Anonymous
                      • CUSTOMER CARE

                        A:

                        One support every 2-3 feet should be sufficient.

                        Answered on 7/27/2012 by PexSupply Staff from NY
                    • 1/2" PEX-AL-PEX Tubing - (300 ft. coil)

                      Q:

                      What is the minimum bend radius of this tubing?
                      Asked on 3/19/2011 by Jim from Delaware

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The bend radius of this PEX is 3".

                        Answered on 3/21/2011 by PexSupply Staff from NY
                    Displaying questions 1-2

                    Do you have a question about this product? 

                    SupplyHouse.com Logo

                    Join Our Mailing List - Sign up and receive special offers and coupons