1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT) Zoom

1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)

SKU:MP859

Brand: Mr. PEX

Mr. PEX
MP859 has been discontinued.
Direct Replacement:
SKU: 2441010
Brand: Mr. PEX
0

Specs

Size: 1"
Thread Size: 1"
PEX Size: 1"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Thread Type: MPT
Standards Met: ASTM F877
ASTM F1960
NSF
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F

Description for Mr. PEX MP859

Mr. PEX 1" Fitting Assemblies go from 1" PEX-AL-PEX to 1" Male Pipe Thread.

1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEX1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
4.0

Very functional and priced value

By MJM

from Kenai, AK

Verified Buyer

Comments about 1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT):

Great fitting. easily installed, would keep an extra set of O rings around if installation is occuring in cold weather. don't forget to lub all the parts with soap. Since these are really snug and they should easily withstand their intended use. Cost is fair in comparison to other fittings for Pex-AL-Pex tubing. [...]

(1 of 1 customers found this review helpful)

 
5.0

Hard to find outdoor furnace fittings!

By Berkshire Village Energies

from Lanesborough, MA

Verified Buyer

Comments about 1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT):

Our company sells and installs WoodDoctor Outdoor furnaces and Thermo Control indoor, these pex-al-pex fittings allow us to use true 1" i.d. underground insulated pipe, without stripping pipe or compromising the structural integrity. Pex supply has always and will awlays continue to be our favorite e-plumbing supply warehouse! Customer support is bar-none!

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • 1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)

    Q:

    Will these work on 1.25" Logstor brand insulated pipe? If they will not, do you know which fitting I could use?
    Asked on 12/6/2011 by Greg from Albion, Pa.

    2 answers

    • A:

      You would need a 1 ' pipe with this.

      Answered on 12/12/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      These fittings work with 1" PEX-AL-PEX. We are not familiar with the Logstor brand.

      Answered on 12/7/2011 by PexSupply Staff from NY
  • 1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)

    Q:

    When sliding the Pex Al Pex onto the fitting do you need to apply some type a lubricant to the gaskets first to prevent them from being damaged?
    Asked on 7/6/2011 by Phillip from Rhode Island

    1 answer

    • CUSTOMER CARE

      A:

      Lubricant is not necessary. Just make sure to use the chamfering tool before making the fitting.

      Answered on 7/11/2011 by PexSupply Staff from NY
  • 1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)

    Q:

    Will these work for Kitec Pipe (Pex-AL-Pex)
    Asked on 1/27/2011 by Luigii from Grand island Nebraska

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they will.

      Answered on 2/1/2011 by PexSupply Staff from NY
  • 1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)

    Q:

    How to attach the fitting to 1" PEX-AL-PEX
    Asked on 12/18/2010 by GeneMN

    1 answer

    • CUSTOMER CARE

      A:

      This is a compression fitting with a nut, ferell, and insert. It works just like any other standard compression fitting.

      Answered on 12/20/2010 by PexSupply Staff from NY
  • 1" PEX-AL-PEX Fitting Assembly (PEX-AL-PEX x MPT)

    Q:

    Is there a 90 degree Pex-Al-Pex to Pex-Al-Pex fitting? I need a sharp 90 degree bend to be able to install. If not, what would be a good solution to get a sharp 90 degree bend?
    Asked on 12/16/2010 by datakman from Pine Island, MN

    1 answer

    • CUSTOMER CARE

      A:

      If you have a MultiPress tool you can use D4711000. If you do not have a MultiPress tool you can use 2 - MP859 and 1 - TB7-16.

      Answered on 12/16/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?