PEX-al-PEX Chamfering Tool (3/8", 1/2", 3/4") Zoom

PEX-al-PEX Chamfering Tool (3/8", 1/2", 3/4")

SKU:MP873

Brand: Mr. PEX

Mr. PEX
MP873 has been discontinued.
Direct Replacement:
SKU: 8210873
Brand: Mr. PEX
0

Specs

Application: 3/8" PEX-AL-PEX
1/2" PEX-AL-PEX
3/4" PEX-AL-PEX
Type: Tool

Description for Mr. PEX MP873

PEX-al-PEX Chamfering Tool (3/8", 1/2", 3/4")

PEX-al-PEX Chamfering Tool (3/8", 1/2", 3/4")

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEXPEX-al-PEX Chamfering Tool (1/2", 3/4", 1")
 
4.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Well made

By JeffVT

from Burlington, VT

Verified Buyer

Comments about PEX-al-PEX Chamfering Tool (1/2", 3/4", 1"):

It's unfortunate to need to buy a special tool, but this isn't too expensive, so when our plumber disappeared after installing radiant PEX-Al-PEX tubing, I wanted to do it right. The tool is solid, and well-designed with embedded steel trimmers. It takes a real, sustained effort, but you are rewarded with a neat job, and no leaks with the proper fitting. It seems like will work long after my wrist would give out.

  • Primary use:
  • Personal
 
3.0

item as needed

By beeeman

from binghamton ny

Verified Buyer

Comments about PEX-al-PEX Chamfering Tool (1/2", 3/4", 1"):

worked well

  • Primary use:
  • Personal
 
5.0

Works great & could not find it cheaper

By Ed

from Myerstown, PA

Verified Buyer

Comments about PEX-al-PEX Chamfering Tool (3/8", 1/2", 3/4"):

Just turn the tool as you are pushing it into the tubing and you will be fine. I found it will even even up a non square cut, within reason.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

Mr PEX crimping tools for MLC

By Greg

from Kingman, Arizona

Verified Buyer

Comments about Burring Reamer for PEX-al-PEX (5/8", 3/4", 1"):

Nothing bad to say. The other option for crimping 1" MLC costs a ton (electric crimper made by Uponor) . I only used the 1" crimp head but can assets to the quality of the tools set. I used it to install Uponor MLC fittings onto PEX-AL tubing. Very reliable. The tubing delivers chilled water to and from a server room.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
4.0

perfect design

By Dan

from Panama City, FL

Verified Buyer

Comments about PEX-al-PEX Chamfering Tool (1/2", 3/4", 1"):

I use this tool on other piping that it was not even made for. If you use it just for what it was made for you still get your money's work

  • Primary use:
  • Business

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

    Q:

    Will this Chamfering tool work for Uponor Multicore. Uponor part # is D6100500.
    Asked on 10/14/2014 by John

    1 answer

    • VERIFIED BUYER

      A:

      Worked for me on the 3/4" size tube

      Answered on 10/14/2014 by Anonymous
  • PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

    Q:

    What is the OD for the 1/2" side of the tool?
    Asked on 5/15/2012 by Bill from Pine City, MN.

    3 answers

    • VERIFIED BUYER

      A:

      Bill,
      It is .485. That is .015 < 1/2 inch. I used it to re-round the floor lines going into the copper manifolds. I trimmed the pex tube to length, slipped a 1/2" cinch ring on the tube and used tool to open and round the pex tube. The tube slipped on the manifold barb very easily all the way and the cinch ring crimped very easily and no leaks. Oh, this was for radiant heat in concrete floor. Hope this helps. Be sure to cut the lines slightly long so they push against the manifold while crimping. I also flushed the lines with house water pressure and got the air out and shut the valves after connecting to manifolds, both in and out sides. Lines had water and no air in them.
      Roger

      Answered on 5/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The OD is 1/2-inch.
      The tool is used to de-burr (and chamfer) the inner and outer edges of typical 1/2-inch PEX-AL-PEX tube; for preparation of the fitting.   (And, it does a nice job).   All standard 1/2-inch PEX-AL-PEX tube (which I've worked with) has 1/2-inch ID.   The tool's 1/2-inch nipple fits snugly into the 1/2-inch tube.   It does not deform the tube.   After insertion and rotation, the tool's metal blade makes a very small cut (chamfer) simultaneously on inner and outer edges. 

      Answered on 5/15/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The outside diameter of the 1/2" section is approximately 1/2".

      Answered on 5/23/2012 by PexSupply Staff from NY
  • PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

    Q:

    Does this tool bevel the outside as well as the inside?
    Asked on 11/4/2011 by Anonymous from Danville,Kentucky

    1 answer

    • CUSTOMER CARE

      A:

      This tool only bevels the inside of PEX-AL-PEX tubing.

      Answered on 11/7/2011 by PexSupply Staff from NY
  • PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

    Q:

    what is camfuring?
    Asked on 6/29/2011 by Win

    1 answer

    • CUSTOMER CARE

      A:

      This tool reams the inside of PEX-AL-PEX to make a beveled edge so that the o-ring on the fitting can set properly.

      Answered on 6/30/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?