1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil) Zoom

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

SKU:MP050-1000

Brand: Mr. PEX

Mr. PEX
MP050-1000 has been discontinued.
Direct Replacement:
SKU: 1220100
Brand: Mr. PEX

Specs

Size: 1/2"
Length (Feet): 1000'
Outside Diameter: 0.625"
Inside Diameter: 0.475"
Material: PEX
Color: Red
Application: Heating
Max Pressure (PSI): 160 psi
Tubing Type: Oxygen Barrier
Grade:
?
PEX-a
Warranty: 25 Year
Standards Met: NSF
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
Expander (ProPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Max Temp (F): 200°F

Description for Mr. PEX MP050-1000

Are you looking for a high quality PEX tubing that is offered at a competitive price? Mr. PEX is a PEX-a grade tubing with an oxygen barrier for radiant heat and snow melt systems. The flexibility and strength make this tubing easy to work with, and it meets NSF standards. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, press, or expander systems. There is a 25-year warranty on the product.

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons