1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil) Zoom

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

SKU:MP050-300

Brand: Mr. PEX

Mr. PEX
MP050-300 has been discontinued.
Direct Replacement:
SKU: 1220030
Brand: Mr. PEX
0

Resources

Specs

Size: 1/2"
Length (Feet): 300'
Outside Diameter: 0.625"
Inside Diameter: 0.475"
Grade:
?
PEX-a
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
Expander (ProPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Material: PEX
Color: Red
Application: Heating
Max Pressure (PSI): 160 psi
Tubing Type: Oxygen Barrier
Standards Met: NSF
Max Temp (F): 200°F
Warranty: 30-Year Limited Warranty

Description for Mr. PEX MP050-300

Are you looking for a high quality PEX tubing that is offered at a competitive price? Mr. PEX is a PEX-a grade tubing with an oxygen barrier for radiant heat and snow melt systems. The flexibility and strength make this tubing easy to work with, and it meets NSF standards. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, press, or expander systems. There is a 25-year warranty on the product.

1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)
 
4.9

(based on 21 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (21)

Reviewed by 21 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

great product

By darek SI

from Staten island

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil):

        Good quality, easy to work with. Definitely I'll by again.

        • Was this a gift?:
        • No
         
        5.0

        Excellent product

        By Steve

        from Nebraska

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

              Well worth the money. This product is much easier to work with then the other types of PEX tubing. It is flexible and was perfect for our slab on grade application in our new shop.

              • Was this a gift?:
              • No
               
              5.0

              Easiest PEX i have worked with

              By DYI Phil

              from Plainview NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                    Mr. Pex brand is easier to work with than NIBCO brand which
                    I purchased from a local plumbing supply both are oxygen barrier. The Mr. pex bends and uncoils much easier.
                    The Price of 1000 feet was less than 300 feet at the local plumbing supply, which is located less than 5 miles from supply houses warehouse.
                    Local Pick up is great!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    3/4 Mr.Pex Oxygen Barrier PEX Tubing

                    By Rich

                    from Lebanon Pennsylvania

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil):

                          This was my first time using PEX so I was a little skeptical. To my surprise it was quite easy to work with. I do recommend having a helper in coil the roll for long runs.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great Product

                          By wood boiler

                          from Columbus, OH

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil):

                                Very flexible vs. others used.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Nobody beats the price

                                By Catch731

                                from Massapequa, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil):

                                      my pex was used for radiant heat under ceramic floor, It was flexible made feeds and returns with less then 12 inch bends. I bought the 1000 feet as not to ever have a fitting in the floor. I ran 4 zones at approx 200 ft each in the main living section and a separate zone to the den. All feeds and returns had their own shut offs which i was able to chock down if I felt a section of floor was too hot. So I bought 2 6 outlet manifold the 6 outlet was for pressure gauge and bleed off hose valve. I love it

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      good product

                                      By rockville radiant

                                      from ford city,pa

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil):

                                            easy to use

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Pex works above expectations

                                            By Jon

                                            from NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                                                  Have the 1/2" pex tubing, installation was very good, using the compression connections. Ran loops less than 300'. Some radii are less than 12" semi circle and Upinor 6-pipe manifold with thermal actuators/ w/TACO circulator varispeed pump. Using one pump for 4-zones.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Will buy again

                                                  By LEW Homeowner

                                                  from Utica, NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                                                        I'm new to using PEX and am using it for hot water heat in my house. It can be like wrestling an alligator, if I can imagine what that must be like. It has a mind of its own. It would be ideal to have a gizmo to unwind it from, but I don't have one. I have bought 2 batches of 300 ft. The first time it came the box was in good shape. The second time, the box was kind of banged up. No complaint on the product, though.

                                                        • Was this a gift?:
                                                        • No

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        works with Properx connectors

                                                        By Sergey

                                                        from NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil):

                                                              I wanted so save a few bucks and still have PEX-a that works with Propex (expandable) connectors. It has worked out well.

                                                              • Was this a gift?:
                                                              • No

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              11 Questions | 11 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 3/8" MR. PEX Oxygen Barrier PEX Tubing - (600 ft. coil)

                                                                Q:

                                                                Can this be used in an "open to the elements"/ all 4 seasons of the northeast application? Will uv affect the integrity of this pex?
                                                                Asked on 2/22/2015 by steve from Connecticut

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  no its can't, UV negatively effects all pex piping.

                                                                  Answered on 2/23/2015 by Supplyhouse Staff from New York
                                                              • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

                                                                Q:

                                                                Can this be used with hot water heating systems and can it be installed with shark bite fittings.
                                                                Asked on 2/17/2015 by Doc

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes this oxygen barrier tubing can be used in a hydronic heating system. You can use sharkbite compression fittings to connect this tubing.

                                                                  Answered on 2/24/2015 by SupplyHouse Staff from NY
                                                              • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

                                                                Q:

                                                                Does this product have thermal heating memory?
                                                                Asked on 2/4/2015 by dave from dix hills ny

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, it does. It is pex A tubing.

                                                                  Answered on 2/27/2015 by SupplyHouse Staff from NY
                                                              • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                Q:

                                                                can I use 1/2" for baseboard heat
                                                                Asked on 1/8/2015 by Steve

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, this oxygen barrier tubing can be used for heating applications such as baseboard radiators. This is A grade tubing and can accept propex, crimp, clamp, sharkbite, or compression fittings.

                                                                  Answered on 1/15/2015 by SupplyHouse Staff from NY
                                                              • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (100 ft. coil)

                                                                Q:

                                                                Can this Pex tubing be installed with SharkBite Coupling Push-Fit Fittings?
                                                                Thank you!
                                                                Asked on 12/30/2014 by Guayo from NY

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  yes

                                                                  Answered on 12/31/2014 by Supplyhouse Staff from New York
                                                              • 1/2" Mr. PEX Oxygen Barrier PEX Tubing - (1000 ft. coil)

                                                                Q:

                                                                Can holes in floor for PEX be sealed with Fire Block foam?
                                                                Asked on 11/17/2014 by Phil D from Trumbull, ct

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  its foam, i dont see why not. I would double check with both companies to confirm there isnt some chemical reaction between the 2.

                                                                  Answered on 11/21/2014 by Supplyhouse Staff from New York
                                                              • 5/8" Mr. PEX Oxygen Barrier PEX Tubing - (330 ft. coil)

                                                                Q:

                                                                can i use for baseboard heating
                                                                Asked on 11/14/2014 by James from NJ

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, you can.

                                                                  Answered on 12/16/2014 by SupplyHouse Staff from NY
                                                              • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                Q:

                                                                Can this tubing be used with propex fittings?
                                                                Asked on 11/13/2014 by Brandon from Scotia, NY

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  yes

                                                                  Answered on 11/14/2014 by Supplyhouse Staff from New York
                                                              • 3/4" Mr. PEX Oxygen Barrier PEX Tubing - (500 ft. coil)

                                                                Q:

                                                                Can I use silicone to seal the gap between pex and floor?
                                                                Will it harm the pipe ?
                                                                Asked on 7/26/2014 by doug the do it yourselfer

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Use only water-soluble gypsum-based caulk around PEX when sealing openings. Petroleum based caulks and sealants will deteriorate the plastic. This will cause leakage in the water supply line.

                                                                  Answered on 7/28/2014 by SupplyHouse Staff from NY
                                                              • 1" Mr. PEX Oxygen Barrier PEX Tubing - (300 ft. coil)

                                                                Q:

                                                                Hi, will this product work with stainless steel crimp rings or does it have a proprietary fastening system?

                                                                Thank you
                                                                Asked on 9/12/2013 by None from Pa

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, Mr. Pex tubing can work with the stainless steel clamp or copper crimp ring systems.

                                                                  Answered on 10/1/2013 by PexSupply Staff from NY
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?