Angle Isolation union Ball Valve (Pair: Hot/Cold) Zoom

Angle Isolation union Ball Valve (Pair: Hot/Cold)

SKU:MP139

Brand: Mr. PEX

Mr. PEX
MP139 has been discontinued.
Direct Replacement:
SKU: 3620009
Brand: Mr. PEX

Specs

Application: Accessory
Connection Size: 1" BSP
Product Type: Ball Valve
Material: Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Manifold Compatibility: Mr. PEX Manifold
Max Temp (F): 200°F

Description for Mr. PEX MP139

Mr. PEX Supply/Return Adapters for Mr. PEX Manifolds to Angle Isolation Union Ball Valve.

Angle Isolation union Ball Valve (Pair: Hot/Cold)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons