Burring Reamer for PEX-al-PEX (5/8", 3/4", 1") Zoom

Burring Reamer for PEX-al-PEX (5/8", 3/4", 1")

SKU:MP8210872

Brand: Mr. PEX

Mr. PEX
MP8210872 has been discontinued.
Direct Replacement:
SKU: 8210872
Brand: Mr. PEX
0

Specs

Type: Tool
Application: 5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
Material: Plastic
Tubing Compatibility: PEX-AL-PEX

Description for Mr. PEX MP8210872

Burring Reamer for PEX-al-PEX (5/8", 3/4", 1")

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEXPEX-al-PEX Chamfering Tool (1/2", 3/4", 1")
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
3.0

item as needed

By beeeman

from binghamton ny

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PEX-al-PEX Chamfering Tool (1/2", 3/4", 1"):

        worked well

        • Primary use:
        • Personal
         
        5.0

        Works great & could not find it cheaper

        By Ed

        from Myerstown, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about PEX-al-PEX Chamfering Tool (3/8", 1/2", 3/4"):

              Just turn the tool as you are pushing it into the tubing and you will be fine. I found it will even even up a non square cut, within reason.

              • Primary use:
              • Personal

              (0 of 1 customers found this review helpful)

               
              5.0

              Mr PEX crimping tools for MLC

              By Greg

              from Kingman, Arizona

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Mr. PEX PEX-al-PEX Chamfering Tool (1/2", 3/4", 1"):

                    Nothing bad to say. The other option for crimping 1" MLC costs a ton (electric crimper made by Uponor) . I only used the 1" crimp head but can assets to the quality of the tools set. I used it to install Uponor MLC fittings onto PEX-AL tubing. Very reliable. The tubing delivers chilled water to and from a server room.

                    • Primary use:
                    • Business

                    (1 of 1 customers found this review helpful)

                     
                    4.0

                    perfect design

                    By Dan

                    from Panama City, FL

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about PEX-al-PEX Chamfering Tool (1/2", 3/4", 1"):

                          I use this tool on other piping that it was not even made for. If you use it just for what it was made for you still get your money's work

                          • Primary use:
                          • Business

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 5 Answers
                          Displaying questions 1-3
                          • PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

                            Q:

                            What is the OD for the 1/2" side of the tool?
                            Asked on 5/15/2012 by Bill from Pine City, MN.

                            3 answers

                            • VERIFIED BUYER

                              A:

                              Bill,
                              It is .485. That is .015 < 1/2 inch. I used it to re-round the floor lines going into the copper manifolds. I trimmed the pex tube to length, slipped a 1/2" cinch ring on the tube and used tool to open and round the pex tube. The tube slipped on the manifold barb very easily all the way and the cinch ring crimped very easily and no leaks. Oh, this was for radiant heat in concrete floor. Hope this helps. Be sure to cut the lines slightly long so they push against the manifold while crimping. I also flushed the lines with house water pressure and got the air out and shut the valves after connecting to manifolds, both in and out sides. Lines had water and no air in them.
                              Roger

                              Answered on 5/15/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              The OD is 1/2-inch.
                              The tool is used to de-burr (and chamfer) the inner and outer edges of typical 1/2-inch PEX-AL-PEX tube; for preparation of the fitting.   (And, it does a nice job).   All standard 1/2-inch PEX-AL-PEX tube (which I've worked with) has 1/2-inch ID.   The tool's 1/2-inch nipple fits snugly into the 1/2-inch tube.   It does not deform the tube.   After insertion and rotation, the tool's metal blade makes a very small cut (chamfer) simultaneously on inner and outer edges. 

                              Answered on 5/15/2012 by Anonymous
                            • CUSTOMER CARE

                              A:

                              The outside diameter of the 1/2" section is approximately 1/2".

                              Answered on 5/23/2012 by PexSupply Staff from NY
                          • PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

                            Q:

                            Does this tool bevel the outside as well as the inside?
                            Asked on 11/4/2011 by Anonymous from Danville,Kentucky

                            1 answer

                            • CUSTOMER CARE

                              A:

                              This tool only bevels the inside of PEX-AL-PEX tubing.

                              Answered on 11/7/2011 by PexSupply Staff from NY
                          • PEX-al-PEX Chamfering Tool (1/2", 3/4", 1")

                            Q:

                            what is camfuring?
                            Asked on 6/29/2011 by Win

                            1 answer

                            • CUSTOMER CARE

                              A:

                              This tool reams the inside of PEX-AL-PEX to make a beveled edge so that the o-ring on the fitting can set properly.

                              Answered on 6/30/2011 by PexSupply Staff from NY
                          Displaying questions 1-3

                          Do you have a question about this product?