Description
Mr. PEX 3/4" Fitting Assemblies go from 3/4" PEX-AL-PEX to 3/4" NPT.
Read more
Specs
Size:
3/4"
PEX Size:
3/4"
Thread Size:
3/4"
Material:
Brass
Application:
Heating
Plumbing
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Thread Type:
MPT
Standards Met:
ASTM F877
ASTM F1960
NSF
Tubing Compatibility:
PEX-AL-PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

15 Product Reviews

Product Q&A