BarrierXT Underslab Insulation - 3/4" x 4' x 60' Roll Zoom

BarrierXT Underslab Insulation - 3/4" x 4' x 60' Roll

SKU:BAR460XT

Brand: NOFP

NOFP
BAR460XT has been discontinued.
Direct Replacement:
SKU: eBAR464XT
Brand: NOFP

Specs

Width: 4 ft.
Length: 60 ft.
Length (Feet): 60 ft.
Height: 3/4"
Application: Heating
Radiant Heat
R-Value:
?
3-8.2
Material: Polystyrene
Max Temp (F): 180°F

Description for NOFP BAR460XT

The Barrier product family is a high-performance EPS foam underslab insulator and vapor retarder, designed to insulate and retard moisture migration through concrete. The core of the product is made of flexible, recycled extruded expanded polystyrene that provides the excellent insulation characteristics. This unique core has vapor retarding film laminated to both sides as well as a patented self-taping edge and overlapping flange to make the entire installation seam-free.

Like a foam cup protects your hand from the hot beverage it holds, The Barrier product family protects concrete from heat loss and moisture, especially when used in a radiant heat floor application. The Barrier under concrete insulation is a thermal block which insulates the concrete from the cold and dampness of the ground. The entire product line-up is strong, durable, and will not collapse under the weight of the concrete. Installation is far easier because you can walk on all of them without breaking - plus, the patented seam taping system makes installation fast and efficient. The Barrier underslab insulation and vapor retarder protects your flooring and other moisture sensitive furnishings in your building's interior from moisture migration while also providing dual use as an effective insulator.

High-performance insulation values, cost-saving installation, and unequaled flexibility makes The Barrier / BarrierXT & BarrierX5 the most effective underslab insulators and vapor retarders in today's market!

Features:

  • Durable / Flexible / Walkable
  • 100% Waterproof and Vapor-proof
  • Expanded polystyrene for real insulating value
  • Fast / Easy Installation -4'x60' rolls for significant labor savings
  • Seamless patented self taping edges reduces thermal bridging


Applications:
  • Underslab Insulation
  • Hydronically Heated Slabs
  • Electrically Heated Slabs
  • Snowmelt / Icemelt
  • Underslab Vapor Retarder
  • Crawl Spaces
  • Foundation Wall Vapor Retarder
  • Radon Retarder
  • Back fill protection


BarrierXT is 3/4" thick x 4' wide x 60' rolls

    PLEASE NOTE: The product weighs 32 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

BarrierXT Underslab Insulation - 3/4" x 4' x 60' Roll

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons