Solex Reflective 1/4" x 16" x 125' (3 rolls) Zoom

Solex Reflective 1/4" x 16" x 125' (3 rolls)

SKU:SOL16125R

Brand: NOFP

NOFP
Qty Price
$285.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
1

Specs

Width: 16"
Length (Feet): 125'
Thickness: 1/4"
Coverage (Sq Ft.): 500
Face: Reflective/Reflective
Application: Heating
Radiant Heat
Material: Polyethylene
Max Temp (F): 200°F

Description for NOFP SOL16125R

Product Description

NOFP SOLEX Reflective Insulation is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design. The core of SolexLT is 1/8" thick while Solex comes standard at 1/4" providing additional insulation value and durability. In addition, the multiple facing combinations are thermally bonded in a unique process that provides a long-term quality finish to every Solex roll.

Solex: R-Value

  • Downwards (7/16" osb / 2.75" airspace / solex / 2.75" airspace / ½" Gypsum):
    R-Value 13.4
  • Upwards (7/16" osb / 2.75" airspace / solex / 2.75" airspace / ½" Gypsum):
    R-Value 8.0
  • Horizontal (vinyl siding / 1" airspace / solex / 7/16" osb):
    R-Value 5.8
  • Horizontal (vinyl siding / 2.75" airspace / solex / 2.75" airspace / ½" Gypsum):
    R-Value 9.5


Features & Benefits

  • Reflects up to 97% of radiant energy
  • Non-toxic lightweight rolls
  • Durable construction and long-lasting toughness
  • Excellent vapor barrier
  • Multiple facing combinations
  • Easy installation with utility knife and tape
  • Bird and insect resistant
  • Increases system thermal performance
  • Use in retrofit or new construction

Product Use

Solex Products can be used for new construction as well as retrofit in a variety of applications, such as post frame, horse, dairy or livestock buildings as well as for finished walls, building insulation, condensation control, and as a thermal break and vapor barrier. Solex and SolexLT can be perforated for applications where a vapor barrier is not needed such as behind siding or in an attic.

Solex Reflective 1/4" x 16" x 125' (3 rolls)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Solex Reflective 1/4"" x 16"" x 125' (3 rolls)

    Q:

    Is this 125' total or 125' per roll?
    Asked on 10/28/2013 by Joe from Milwaukee

    1 answer

    • CUSTOMER CARE

      A:

      This is 3 rolls of 125'.

      Answered on 10/29/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons