Solex Reflective 1/4" x 24" x 125' (2 rolls) Zoom

Solex Reflective 1/4" x 24" x 125' (2 rolls)

SKU:SOL24125R

Brand: NOFP

NOFP
Qty Price
$285.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Width: 24"
Length (Feet): 125'
Thickness: 1/4"
Coverage (Sq Ft.): 500
Face: Reflective/Reflective
Application: Heating
Radiant Heat
Material: Polyethylene
Max Temp (F): 200°F

Description for NOFP SOL24125R

Product Description

NOFP SOLEX Reflective Insulation is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design. The core of SolexLT is 1/8" thick while Solex comes standard at 1/4" providing additional insulation value and durability. In addition, the multiple facing combinations are thermally bonded in a unique process that provides a long-term quality finish to every Solex roll.

Solex: R-Value

  • Downwards (7/16" osb / 2.75" airspace / solex / 2.75" airspace / ½" Gypsum):
    R-Value 13.4
  • Upwards (7/16" osb / 2.75" airspace / solex / 2.75" airspace / ½" Gypsum):
    R-Value 8.0
  • Horizontal (vinyl siding / 1" airspace / solex / 7/16" osb):
    R-Value 5.8
  • Horizontal (vinyl siding / 2.75" airspace / solex / 2.75" airspace / ½" Gypsum):
    R-Value 9.5


Features & Benefits

  • Reflects up to 97% of radiant energy
  • Non-toxic lightweight rolls
  • Durable construction and long-lasting toughness
  • Excellent vapor barrier
  • Multiple facing combinations
  • Easy installation with utility knife and tape
  • Bird and insect resistant
  • Increases system thermal performance
  • Use in retrofit or new construction

Product Use

Solex Products can be used for new construction as well as retrofit in a variety of applications, such as post frame, horse, dairy or livestock buildings as well as for finished walls, building insulation, condensation control, and as a thermal break and vapor barrier. Solex and SolexLT can be perforated for applications where a vapor barrier is not needed such as behind siding or in an attic.

PLEASE NOTE: The product weighs 32 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Solex Reflective 1/4" x 24" x 125' (2 rolls)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Solex Reflective 1/4" x 24" x 125' (2 rolls)

    Q:

    Is this ok to use under concrete for my radiant heat in my garage ?
    Asked on 4/6/2014 by Don

    1 answer

    • CUSTOMER CARE

      A:

      This product has not been listed by the manufacturer as approved for use under concrete slab. It is suitable for use with post frame, metal frame, metal roof, light steel, and attic installations.

      Answered on 4/7/2014 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?