Solex LT Reflective 1/8" x 24" x 250' (2 rolls) Zoom

Solex LT Reflective 1/8" x 24" x 250' (2 rolls)

SKU:SOLLT24250R

Brand: NOFP

NOFP
Qty Price
$335.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Width: 24"
Length (Feet): 250'
Thickness: 1/8"
Coverage (Sq Ft.): 1000
Face: Reflective/Reflective
Application: Heating
Radiant Heat
Material: Polyethylene
Max Temp (F): 200°F

Description for NOFP SOLLT24250R

Product Description

NOFP SOLEX Reflective Insulation is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design. The core of SolexLT is 1/8" thick while Solex comes standard at 1/4" providing additional insulation value and durability. In addition, the multiple facing combinations are thermally bonded in a unique process that provides a long-term quality finish to every Solex roll.

SolexLT: R-Value

  • Downwards (7/16" osb / 2.75" airspace / solexlt / 2.75' airspace / ½" Gypsum)
    R-Value 13.1
  • Upwards (7/16" osb / 2.75" airspace / solexlt / 2.75' airspace / ½" Gypsum)
    R-Value 7.5
  • Horizontal (vinyl siding / 1" airspace / solexlt / 7/16" osb)
    R-Value 5.4
  • Horizontal (vinyl siding / 2.75" airspace / solexlt / 2.75" airspace / ½" Gypsum)
    R-Value 9.1


Features & Benefits

  • Reflects up to 97% of radiant energy
  • Non-toxic lightweight rolls
  • Durable construction and long-lasting toughness
  • Excellent vapor barrier
  • Multiple facing combinations
  • Easy installation with utility knife and tape
  • Bird and insect resistant
  • Increases system thermal performance
  • Use in retrofit or new construction

Product Use

Solex Products can be used for new construction as well as retrofit in a variety of applications, such as post frame, horse, dairy or livestock buildings as well as for finished walls, building insulation, condensation control, and as a thermal break and vapor barrier. Solex and SolexLT can be perforated for applications where a vapor barrier is not needed such as behind siding or in an attic.

PLEASE NOTE: The product weighs 32 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Solex LT Reflective 1/8" x 24" x 250' (2 rolls)

Q&A: Ask the Questions, share answers