1" Solex Double Stick Tape Edge

1" Solex Double Stick Tape Edge

SKU:SOLT

Brand: NOFP

NOFP
SOLT has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Description for NOFP SOLT

1" Solex Double Stick Tape Edge for Solex Insulation.

Solex Double Stick Tape Edge is recommended for 4' wide Solex when making an overlap seam. The Solex Double Stick Tape edge is not available for 12", 16" and 24" Solex insulation. These sizes are typically used in staple up applications, in which the Double Stick Tape Edge is not needed.

PLEASE NOTE: The product weighs 32 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

1" Solex Double Stick Tape Edge

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons