The Barrier Insulation Roll 3/8" x 4' x 64' Zoom

The Barrier Insulation Roll 3/8" x 4' x 64'

SKU:eBAR464

Brand: NOFP

NOFP
Qty Price
$269.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Width: 4 ft.
Thickness: 3/8"
Length (Feet): 64'
Coverage (Sq Ft.): 256
Application: Heating
Radiant Heat
R-Value:
?
1.6 at 25°F
1.4 at 75°F
Material: Polystyrene
Max Temp (F): 180°F

Description for NOFP eBAR464

The Barrier product family is an EPS foam underslab insulation and vapor retarder, designed to insulate radiant heating projects from heat loss and retard moisture migration through concrete. The core of the product is made of flexible, recyclable expanded polystyrene that provides the excellent insulation characteristics that are needed to maximize energy savings and minimize heat loss. The unique core has vapor retarding films bonded to both sides as well as a patented self-taping edge and overlapping flange to make the entire installation seam-free. High-performance insulation values, cost-saving installation, and unequaled flexibility makes The Barrier product family the most effective radiant floor insulation and vapor retarder in todays market.

Features & Benefits:

  • Durable / Flexible / Walkable
  • 100% Waterproof and Vapor-proof
  • Expanded polystyrene for real insulating value
  • Fast / Easy Installation - 4' x 64' rolls for significant labor savings
  • Seamless - Patented factory applied tape edge reduces thermal bridging
  • Printed layout guides for tubing layout or trimming
  • Sustainable = Recycled EPS content
  • Improved 3" overlap flange
  • Full product coverage - no need to purchase additional material for overlap loss.

Note: This item comes standard with a self taped edge that runs down the 64' length of the product. TP2180WT - White Seam Tape is recommended for the 4' edge when seaming two rolls together at the ends.

Product Use:
Like a foam cup protects your hand from the hot beverage it holds, The Barrier product family protects concrete from heat loss and moisture damage, especially when used in a radiant heat floor application. Use in all floor heating or snow melting applications where the heat should be driven upwards as opposed to wasting the energy to the ground. Great uses are in hydronic, electric slab heating or snow melting applications. Where higher density material is desired, BarrierHL and XBoard at 25 psi provides the increased support and necessary R-values such as in slab-on-slab retrofits with thinner concrete over-pours. The entire product lineup is strong, durable, and utilizes long-lasting proven R-Value performance without the use of reflective foil. Installation is far easier because you can walk on all of them without breaking - plus, the patented seam taping system makes installation fast and efficient.

The Barrier Insulation Roll 3/8" x 4' x 64'

REVIEW SNAPSHOT®

by PowerReviews
NOFPBarrierX5 Underslab Insulation - 1.25? x 4? x 60? Roll
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great product and easy to install

By Mike

from Washington state

Verified Buyer

Comments about BarrierX5 Underslab Insulation - 1.25? x 4? x 60? Roll:

Fast and easy to install. Does double duty by being an insulator and vapor barrier so saves time installing. Seems to be very flexable so you don't have to be perfectly fine graded. It conforms to slight differences in grade very well as opposed to rigid foam board that breakes if subgrade isn't perfect. A little more expenseive than foam board but worth it for ease of installing.

(1 of 1 customers found this review helpful)

 
5.0

Barrier x5 underslab insulation

By Dave

from Aston Pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about BarrierX5 Underslab Insulation - 1.25? x 4? x 60? Roll:

        This is a wonderful product. I used in a new garage i am building with a radiant heat system. It a very easy to install mat. Comes with a flap with a tape joint so the sections can be secured to each other. The factury cut edges could have been cut straighter, I had to recut all to get a perfect fit

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        Barrier and Pex-Al-Pex in combination

        By Kris the green homeowner

        from Berkeley

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about BarrierX5 Underslab Insulation - 1.25? x 4? x 60? Roll:

              I used this product as a thermal barrier under metal mesh to which I twist tied pex-al-pex for radiant hydronic heating and then poured the pigment-tinted cement slab that forms my warm bathroom floor.

              • Primary use:
              • Personal

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 6 Answers
              Displaying questions 1-3
              • BarrierX5 Underslab Insulation - 1.25? x 4? x 60? Roll

                Q:

                Can this product be used under the floor of a shop or warehouse? Will it effect the load-bearing properties of the slab?
                Asked on 4/3/2012 by matt from United States

                2 answers

                • VERIFIED BUYER

                  A:

                  I believe it would be fine and not weaken the slab, but the question would
                  be best posed to the manufacturer.

                  Answered on 4/3/2012 by Another PexSupply Customer
                • VERIFIED BUYER

                  A:

                  I used this product in a residential application. I can warn you to insulate the entire slab; not just underneath, but on the sides as well. The product performs as promised but there is some temperature bleed into and out of the foundation concrete at the edges, which unfortunately was not isolated ( with product) from the slab before the pour.
                  An engineer can confirm that load-bearing would not be a factor. The product is perfect for thermal retention/isolation.

                  Answered on 4/4/2012 by Another PexSupply Customer
              • BarrierX5 Underslab Insulation - 1.25? x 4? x 60? Roll

                Q:

                Why does the product R-value vary from 5 to 10.5?
                Asked on 2/27/2011 by Anonymous from Durango, CO

                2 answers

                • CUSTOMER CARE

                  A:

                  The R-value depends upon the manner in which the insulation is installed. If the sheets overlap and are taped together at the seams, R-Value will be higher. When there are gaps between sheets, R-Value decreases.

                  Answered on 2/28/2011 by PexSupply Staff from NY
                • A:

                  The material alone has an r value for the 1.25 inch thickness of 5 at 70 F. If you includl the rvalues of a made up assembly including the gravel sand and concrete, the manufacturer suggests that 10.3 is possible-- see brochure on documents tab.

                  Answered on 6/2/2011 by John from Cambridge, MA
              • BarrierX5 Underslab Insulation - 1.25? x 4? x 60? Roll

                Q:

                Are you able to use pex staples with this application?
                Asked on 8/27/2010 by Anonymous

                2 answers

                • CUSTOMER CARE

                  A:

                  Foamboard is used for this application, not staples.

                  Answered on 8/30/2010 by PexSupply Staff from NY
                • A:

                  Yes, the X5 will accept foam staples as both the film and the foam will hold the staples and tubing in place.

                  Answered on 10/21/2011 by Foam Guy from Cleveland, OH
              Displaying questions 1-3

              Do you have a question about this product?