BarrierXT Underslab Insulation Roll - 3/4" x 4' x 64' Zoom

BarrierXT Underslab Insulation Roll - 3/4" x 4' x 64'

SKU:eBAR464XT

Brand: NOFP

NOFP
Qty Price
$319.95
/ each
$519.90 / box (2 units x $259.95)
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Width: 4 ft.
Length (Feet): 64'
Thickness: 3/4"
Coverage (Sq Ft.): 256
Application: Heating
Radiant Heat
R-Value:
?
3.2 at 25°F
2.7 at 75°F
Material: Polystyrene
Max Temp (F): 180°F

Description for NOFP eBAR464XT

Note: This item comes standard with a self taped edge that runs down the 64' length of the product. TP2180WT - White Seam Tape is recommended for the 4' edge when seaming two rolls together at the ends.

The Barrier product family is an EPS foam underslab insulation and vapor retarder, designed to insulate radiant heating projects from heat loss and retard moisture migration through concrete. The core of the product is made of flexible, recyclable expanded polystyrene that provides the excellent insulation characteristics that are needed to maximize energy savings and minimize heat loss. The unique core has vapor retarding films bonded to both sides as well as a patented self-taping edge and overlapping flange to make the entire installation seam-free. High-performance insulation values, cost-saving installation, and unequaled flexibility makes The Barrier product family the most effective radiant floor insulation and vapor retarder in today?s market.

Features & Benefits:

  • Durable / Flexible / Walkable
  • 100% Waterproof and Vapor-proof
  • Expanded polystyrene for real insulating value
  • Fast / Easy Installation - 4' x 64' rolls for significant labor savings
  • Seamless - Patented factory applied tape edge reduces thermal bridging
  • Printed layout guides for tubing layout or trimming
  • Sustainable = Recycled EPS content
  • Improved 3" overlap flange
  • Full product coverage - no need to purchase additional material for overlap loss.
Product Use:
Like a foam cup protects your hand from the hot beverage it holds, The Barrier product family protects concrete from heat loss and moisture damage, especially when used in a radiant heat floor application. Use in all floor heating or snow melting applications where the heat should be driven upwards as opposed to wasting the energy to the ground. Great uses are in hydronic, electric slab heating or snow melting applications. Where higher density material is desired, BarrierHL and XBoard at 25 psi provides the increased support and necessary R-values such as in slab-on-slab retrofits with thinner concrete over-pours. The entire product lineup is strong, durable, and utilizes long-lasting proven R-Value performance without the use of reflective foil. Installation is far easier because you can walk on all of them without breaking - plus, the patented seam taping system makes installation fast and efficient.

PLEASE NOTE: The product weighs 32 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

BarrierXT Underslab Insulation Roll - 3/4" x 4' x 64'

REVIEW SNAPSHOT®

by PowerReviews
NOFPBarrierXT Underslab Insulation Roll - 3/4" x 4' x 64'
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(8 of 9 customers found this review helpful)

 
5.0

Excellent product. The best I have used

By Dave

from NY

Verified Buyer

Comments about BarrierXT Underslab Insulation Roll - 3/4" x 4' x 64':

I ordered this because the vendor I get my pex from had a 2-3 week lead time and I was tight on time for pouring the basement floor. It gave 3/4" insulation (my vendor's was only 1/2") easy to install, w/ overlapping tape, a vapor barrier and you can walk on it while installing. For me it's the perfect product for under radiant in a basement environment. I very impressed with this product and highly recommend it.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • BarrierXT Underslab Insulation - 3/4" x 4' x 60' Roll

    Q:

    Your spec sheet says R Value: 3-8.2

    Er... What do you mean? Varies from 3 to 8.2?

    And, since in BC, Canada there has to be a min 6mil vapour barrier, how thick is the vapour barrier?
    Asked on 8/22/2012 by Snowco from Osoyoos, Bc, Canada

    1 answer

Displaying question 1

Do you have a question about this product?