2" 2-NR3 Water Pressure Reducing Valve Zoom

2" 2-NR3 Water Pressure Reducing Valve

SKU:2-NR3XL

Brand: Zurn

Zurn
Qty Price
$357.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(9 Available)
0

Resources

Specs

Size: 2"
Outlet Type: Female NPT
Inlet Type: Union FNPT
Max Temp (F): 180°F
Max Inlet Pressure: 400 PSI
Pressure Range: 25 to 75 psi
Min Pressure (PSI): 25
Max Pressure (PSI): 75
Features: Lead Free

Description for Zurn 2-NR3XL

**Lead Free

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance:

  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified

Materials:
  • Main valve body: Cast bronze ASTM B 584, UNS C84400
  • Bell housing: UV resistant polymer composite
  • Internals: Stainless steel, 300 Series
  • Stem: Brass ASTM B 16
  • Elastomers: EPDM (FDA approved), Buna nitrile (FDA approved)
  • Cartridge: Delrin? (NSF Listed)
  • Springs: Oil temp wire, ASTM A 229
  • Strainer screen: 300 Series Stainless Steel

2" 2-NR3 Water Pressure Reducing Valve

REVIEW SNAPSHOT®

by PowerReviews
Zurn2" 2-NR3 Water Pressure Reducing Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Water Pressure Reducing Valve

By Steve the tutor guy

from Chico, CA

Verified Buyer

Comments about 2" 2-NR3 Water Pressure Reducing Valve:

This product was purchased for a local community garden. City water pressure was as high as 70 p.s.i. That put a strain on our irrigation lines and left us constantly repairing leaks. This product work as advertised. No more leaks and that means no wasted water.

  • Was this a gift?:
  • No
 
5.0

Great PRV!

By Houston Bob

from Houston, TX

Verified Buyer

Comments about 2" 2-NR3 Water Pressure Reducing Valve:

I used the PRV to regulate the water pressure going to an ozone laundry system to keep the pressure at 30psi. This is necessary to keep the water pressure from leaking back through the check-ball on the Mazzei Injector and causing problems in the ozone generator and oxygen concentrator.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2" 2-NR3 Water Pressure Reducing Valve

    Q:

    I was looking to purchase an Apollo Valve that seems to be equivalent to the Zurn. The Zurn is $1,000 cheaper than the Apollo Valve. I have an Apollo Valve now, and have yet to encounter any issues. I will be using this valve for SALT WATER. Will this be an issue? Thanks!
    Asked on 2/11/2016 by Garret

    1 answer

    • CUSTOMER CARE

      A:

      This valve would not be compatible with a salt water application.

      Answered on 2/16/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?