70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas) Zoom

70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:CG40CNC

Brand: New Yorker

New Yorker
CG40CNC has been discontinued.
Suggested Alternative:
SKU: CG40DNI-G2
Brand: New Yorker
2
1

Specs

Fuel Type: Natural Gas
Features: EI/Spark Ignition
Efficiency:
?
82.3%
Width (Inches): 24-3/4"
System Type: Hydronic (Water)
Height (Inches): 51.875
Vent Size: 5"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 96000
BTU Output: 70000
Warranty: Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
Boiler Type: Standard
Depth (Inches): 24.50
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for New Yorker CG40CNC

Product Specifications

  • Input Gas MBH: 96
  • DOE Heating Capacity MBH: 80
  • Net IBR Water MBH: 70
  • Spark Ignition (AFUE %): 82.3
  • Approx. Shipping weight (lbs.): 298
  • Chimney Requirements: 5 x 15

  • * 15' chimney height is from bottom of drafthood opening to top of chimney.
    * Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
    * Maximum Allowable Working Pressure (Water Only) - 30 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code- this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.
  • Annual Fuel Utilization Efficiency (AFUE) up to 84% makes the CG-D a solid investment for years to come.

CG-D Series Overview
    The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

PLEASE NOTE: The product weighs 298 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
New Yorker70,000 BTU Output Standing Pilot Cast Iron Boiler (Nat Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Issues, but all resolved

By Jon

from Buffalo

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 70,000 BTU Output Standing Pilot Cast Iron Boiler (Nat Gas):

        I had functional issues with the unit. Specifically, the ignition control module would not function properly. However, Pexsupply was quick to take care of my problems by providing me a full refund, minus my return shipping fee, with no questions asked. I give this company full marks for their customer service.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 70,000 BTU Output Standing Pilot Cast Iron Boiler (Nat Gas)

          Q:

          What size and name of circulator pump comes with this unit.
          Asked on 5/23/2011 by Alec from Highland, Md.

          1 answer

          • CUSTOMER CARE

            A:

            This boiler comes with a cast iron Taco 007 circulator pump.

            Answered on 5/24/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons