70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas) Zoom

70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:CG40DNI-G2

Brand: New Yorker

New Yorker
Qty Price
$1,479.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Features: Atmospheric Vent
EI/Spark Ignition
Efficiency:
?
82.3%
System Type: Hydronic (Water)
Width (Inches): 24-3/4"
Height (Inches): 51.875
Vent Size: 5"
Gas Connection: 1/2"
BTU Input: 96000
IBR Rating:
?
70000
DOE Rating:
?
80000
Warranty: Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
Boiler Type: Standard
Depth (Inches): 24.50
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for New Yorker CG40DNI-G2

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications

  • Input Gas MBH: 96
  • DOE Heating Capacity MBH: 80
  • IBR Net Output MBH: 70
  • Spark Ignition (AFUE %): 82.3
  • Approx. Shipping weight (lbs.): 298
  • Chimney Requirements: 5 x 15

* 15' chimney height is from bottom of drafthood opening to top of chimney.
* Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
* Maximum Allowable Working Pressure (Water Only) - 50 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code - this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.

CG-D Series Overview

The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

PLEASE NOTE: The product weighs 298 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
New Yorker70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        new boiler

        By bodiddles

        from frankfort,In

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas):

              I had a 40 year old boiler that went out and I found this one and I wish I had done it sooner. this boiler is grate. I had it running in 2 days after it arrived and it is a lot warmer in my home then it ever has been in 18 years.

              • Was this a gift?:
              • No
               
              2.0

              Easy to install, no tech support....

              By Jim

              from Schenectady, New York

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas):

                    I do a great deal of home repair and found this boiler fairly easy to install. I had some help from a friend who is a plumber and has experience with boiler installation.

                    After the installation, we purged the system of air and checked all connections and fired it up. It ran for a short time, but ended up shutting down with an Err 63.

                    We have not been able solve the issue and even after repeated calls to PEX and New Yorker Boiler, no one has even bothered calling me back.

                    While the unit is great, the support behind it is terrible. PEX and New Yorker Boiler have NOT been any help at all.

                    • Was this a gift?:
                    • No

                    (2 of 2 customers found this review helpful)

                     
                    5.0

                    furnace installation was a breeze

                    By John

                    from Pittsburgh Pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas):

                          I am no stranger to tools but I am NOT a furnace installer ...this furnace was a step by step installation with ALL parts needed(had to by some gas pipe and a venting elbow). It fired right up and has been heating ever since. I DID sit one night after I unpacked it and read the manual and I surely didn't understand it all but still was enough info to put it together.......It was a breeze VERY PLEASED

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • 70,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

                            Q:

                            Are any circulator pumps,expansion tanks included or do I need to purchase separate,if so is there a complete kit for setup?
                            Asked on 9/17/2013 by joe from connecticut

                            1 answer

                            • CUSTOMER CARE

                              A:

                              This boiler includes a grundfos circulator. Other components would have to be purchased separately.

                              Answered on 9/18/2013 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product?