94,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas) Zoom

94,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:CG50CNC

Brand: New Yorker

New Yorker
CG50CNC has been discontinued.
Suggested Alternative:
SKU: CG50DNI-G2
Brand: New Yorker

Specs

Fuel Type: Natural Gas
Efficiency:
?
82%
Width (Inches): 28"
System Type: Hydronic (Water)
Height (Inches): 53.75
Features: EI/Spark Ignition
Vent Size: 6"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 130000
BTU Output: 94000
Warranty: Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
Boiler Type: Standard
Depth (Inches): 24.50
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for New Yorker CG50CNC

Product Specifications

  • Input Gas MBH: 130

  • DOE Heating Capacity MBH: 108

  • Net IBR Water MBH: 94

  • Spark Ignition (AFUE %): 82.0

  • Approx. Shipping weight (lbs.): 346

  • Chimney Requirements: 6 x 15

  • * 15' chimney height is from bottom of drafthood opening to top of chimney.
    * Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
    * Maximum Allowable Working Pressure (Water Only) - 30 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.

  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.

  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code-this ensures quality and safety for you.

  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.

  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.

  • Annual Fuel Utilization Efficiency (AFUE) up to 84% makes the CG-D a solid investment for years to come.

CG-D Series Overview
    The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

PLEASE NOTE: The product weighs 346 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

94,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons