Description
** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications
  • Input Gas MBH: 130
  • DOE Heating Capacity MBH: 108
  • IBR Net Output MBH: 94
  • Spark Ignition (AFUE %): 82.0
  • Approx. Shipping weight (lbs.): 346
  • Chimney Requirements: 6 x 15

* 15' chimney height is from bottom of drafthood opening to top of chimney.
* Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
* Maximum Allowable Working Pressure (Water Only) - 50 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code - this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.

CG-D Series Overview

The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

Read more
Specs
Fuel Type:
Natural Gas
System Type:
Hydronic (Water)
Efficiency:
82%
Height (Inches):
53.75
Width (Inches):
28"
Features:
EI/Spark Ignition
Vent Size:
6"
Gas Connection:
1/2"
BTU Input:
130000
IBR Rating:
94000
DOE Rating:
108000
Warranty:
Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    3 Product Reviews

    Product Q&A