117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas) Zoom

117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:CG60CNC

Brand: New Yorker

New Yorker
CG60CNC has been discontinued.
Suggested Alternative:
SKU: CG60DNI-G2
Brand: New Yorker
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
82%
System Type: Hydronic (Water)
Width (Inches): 31-1/4"
Height (Inches): 53.75
Features: EI/Spark Ignition
Vent Size: 6"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 164000
BTU Output: 117000
Warranty: Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
Boiler Type: Standard
Depth (Inches): 24.50
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for New Yorker CG60CNC

Product Specifications

  • Input Gas MBH: 164

  • DOE Heating Capacity MBH: 135

  • Net IBR Water MBH: 117

  • Spark Ignition (AFUE %): 82.0

  • Approx. Shipping weight (lbs.): 408

  • Chimney Requirements: 6 x 15

  • * 15' chimney height is from bottom of drafthood opening to top of chimney.
    * Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
    * Maximum Allowable Working Pressure (Water Only) - 30 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code- this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.
  • Annual Fuel Utilization Efficiency (AFUE) up to 84% makes the CG-D a solid investment for years to come.

CG-D Series Overview
    The CG-Ds cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

PLEASE NOTE: The product weighs 408 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 118,000 BTU Output Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    does water only mean that the boiler can not be filled with glycol and used with an indirect water heat for baseboard heat and DHW
    Asked on 8/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, "Water Only" simply refers to the fact that this is a hot water boiler rather than a steam boiler.

      Answered on 8/8/2011 by PexSupply Staff from NY
  • 118,000 BTU Output Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    Is this boiler one of burnhams boilers?
    Asked on 11/4/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      New Yorker is a division of Burnham.

      Answered on 11/5/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?