117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas) Zoom

117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:CG60DNI-G2

Brand: New Yorker

New Yorker
Qty Price
$1,879.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
82%
System Type: Hydronic (Water)
Width (Inches): 31-1/4"
Height (Inches): 53.75
Features: Atmospheric Vent
EI/Spark Ignition
Vent Size: 6"
Gas Connection: 1/2"
BTU Input: 164000
IBR Rating:
?
117000
DOE Rating:
?
135000
Warranty: Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
Boiler Type: Standard
Depth (Inches): 24.50
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for New Yorker CG60DNI-G2

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications

  • Input Gas MBH: 164
  • DOE Heating Capacity MBH: 135
  • IBR Net Output MBH: 117
  • Spark Ignition (AFUE %): 82.0
  • Approx. Shipping weight (lbs.): 408
  • Chimney Requirements: 6 x 15

* 15' chimney height is from bottom of drafthood opening to top of chimney.
* Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
* Maximum Allowable Working Pressure (Water Only) - 50 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code - this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.

CG-D Series Overview

The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

PLEASE NOTE: The product weighs 408 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
New Yorker117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

Oh My Goodness. What problems I had.

By feldie47

from Rockaway New York

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 117,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas):

        I got this unit after Sandy. First my expansion tank went. Not the boiler's fault. Then the pressure relief valve. Also not the boiler's fault. But when I got error # 56 on the control board and the manual does not show that number - oh my! No local plumber could seem to diagnose it. Finally the distributor's tech support said it's a control board. I'm speculating it is a problem. Of course it happened right after the warranty was up. Coldest winter in memory and a year old boiler inoperable because of unknown error messages? When I think of this boiler I also think of boat anchors.

        • Was this a gift?:
        • Yes

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers