166,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas) Zoom

166,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:CG80DNI-G2

Brand: New Yorker

New Yorker
Qty Price
$2,331.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
82%
System Type: Hydronic (Water)
Width (Inches): 37-3/4"
Height (Inches): 56.75
Features: Atmospheric Vent
EI/Spark Ignition
Vent Size: 7"
Gas Connection: 3/4"
BTU Input: 232000
IBR Rating:
?
166000
DOE Rating:
?
191000
Warranty: Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
Boiler Type: Standard
Depth (Inches): 24.50
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for New Yorker CG80DNI-G2

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications

  • Input Gas MBH: 232
  • DOE Heating Capacity MBH: 191
  • IBR Net Output MBH: 166
  • Spark Ignition (AFUE %): 82.0
  • Approx. Shipping weight (lbs.): 506
  • Chimney Requirements: 7 x 15

* 15' chimney height is from bottom of drafthood opening to top of chimney.
* Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
* Maximum Allowable Working Pressure (Water Only) - 50 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code - this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.

CG-D Series Overview

The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

PLEASE NOTE: The product weighs 506 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

166,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

Q&A: Ask the Questions, share answers