CGS-A 86,000 BTU Output, Spark Ignition Cast Iron Steam Boiler (Nat Gas) Zoom

CGS-A 86,000 BTU Output, Spark Ignition Cast Iron Steam Boiler (Nat Gas)

SKU:CGS50ANI-ME2

Brand: New Yorker

New Yorker
CGS50ANI-ME2 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Efficiency:
?
81.4%
BTU Input: 140000
DOE Rating:
?
115000
IBR Rating:
?
86000
Height (Inches): 56-5/8"
Width (Inches): 19-3/8"
Vent Size: 6"
Fuel Type: Natural Gas
Depth (Inches): 24-1/8"
Boiler Type: High Efficiency
Vent Type: Atmospheric
System Type: Steam
Features: EI/Spark Ignition

Description for New Yorker CGS50ANI-ME2

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications

  • Input Gas MBH: 140
  • DOE Heating Capacity MBH: 115
  • IBR Net Output MBH: 86
  • Spark Ignition (AFUE %): 81.4
  • Approx. Shipping weight (lbs.): 440
  • Chimney Requirements: 8" x 8" x 15'

The CGS-A Series' cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving you valuable heating dollars. The New Yorker CGS-A series, including the CGS50ANI-ME2 Boiler, is available as a completely packaged boiler, which saves time and money during installation. With an Annual Fuel Utilization Efficiency (AFUE) rating of 81.4%, the CGS50ANI-ME2 is a great choice and a solid investment for years to come.

Features:

  • Top Quality Components are standard, including MM Probetype LWCO and Honeywell Pressuretrol.
  • Metal Section Connectors resist chemicals to increase the life of your boilers.
  • Cast Iron Heat Exchanger provides long life and dependability.
  • Aluminized Burners for durable and reliable service.
  • Deluxe Insulated Jacket increases efficiency by reducing stand-by heat losses.

    PLEASE NOTE: The product weighs 440 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • CGS-A 86,000 BTU Output, Spark Ignition Cast Iron Steam Boiler (Nat Gas)

    Q&A: Ask the Questions, share answers